Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 69957370210 Fiber Disc, 5 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing, Ceramic | CJ2DVG

NORTON ABRASIVES 69957370210 Fiber Disc, 5 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing, Ceramic

Item: CJ2DVG Model: 69957370210Cross Ref: 54YM20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.24 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive TypeCoated
Backing MaterialFiber
Backing WeightNot Applicable
ColorOrange
Disc Backing MaterialFiber
GradeCoarse
Resistance PropertiesTear
Abrasive GradeCoarse
Abrasive MaterialCeramic
Diameter5"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelGradeAbrasive TypeColorBacking WeightBacking MaterialPrice
NORTON ABRASIVES 69957370209 Fiber Disc, 5 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber, No Backing, Ceramic | CJ2DTW 69957370209Extra CoarseCoatedOrangeNot ApplicableFiber€6.82
NORTON ABRASIVES 69957370214 Fiber Disc, 7 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing | CJ2DUA 69957370214CoarseCoatedOrangeNot ApplicableFiber€8.76
NORTON ABRASIVES 69957370205 Fiber Disc, 4 1/2 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber, No Backing | CJ2DVB 69957370205Extra CoarseCoatedOrangeNot ApplicableFiber€7.11
NORTON ABRASIVES 69957370206 Fiber Disc, 4 1/2 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing | CJ2DWF 69957370206CoarseCoatedOrangeNot ApplicableFiber€6.28
NORTON ABRASIVES 69957370213 Fiber Disc, 7 Inch Dia., 36 Abrasive Grit, Extra Coarse, Fiber, No Backing | CJ2DXC 69957370213Extra CoarseCoatedOrangeNot ApplicableFiber€8.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 69957370210 Fiber Disc, 5 Inch Dia., 50 Abrasive Grit, Coarse, Fiber, No Backing, Ceramic
€7.24 /unit