Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623399298 Flap Disc 6 Inch x 36 Grit 7/8 | AB7RVZ 23Z615

NORTON ABRASIVES 66623399298 Flap Disc 6 Inch x 36 Grit 7/8

Item: AB7RVZ Model: 66623399298Cross Ref: 23Z615
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeExtra Coarse
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing MaterialFiberglass
Backing Plate MaterialFiberglass
Backing WeightY
ColorBlue
Connector TypeUnthreaded Hole
Density RatingStandard
Disc Backing MaterialFiberglass
Disc Dia.6"
Grit36
Mounting Size7/8"
Arbor Hole TypeUnthreaded
Diameter6"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)15.24
Ship width (cm)15.24
HS code6805301000
Country of OriginFR

Product Variants

ProductModelGritAbrasive GradeBacking MaterialBacking WeightMounting SizeOverall Dia.Abrasive MaterialAbrasive TypePkg. Qty.Price
NORTON ABRASIVES 66623399049 Flap Disc 4 Inch x 36 Grit 5/8 | AB7RMY 23Z446 6662339904936Extra CoarseFiberglassY5/8"4"Alumina ZirconiaCoated1€9.81
NORTON ABRASIVES 66623399050 Flap Disc 4 Inch x 40 Grit 5/8 | AB7RMZ 23Z447 6662339905040Extra CoarseFiberglassY5/8"4"Alumina ZirconiaCoated1€9.81
NORTON ABRASIVES 66623399051 Flap Disc 4 Inch x 60 Grit 5/8 | AB7RNA 23Z448 6662339905160CoarseFiberglassY5/8"4"Alumina ZirconiaCoated1€9.81
NORTON ABRASIVES 66623399052 Flap Disc 4 Inch x 80 Grit 5/8 | AB7RNB 23Z449 6662339905280CoarseFiberglassY5/8"4"Alumina ZirconiaCoated1€9.81
NORTON ABRASIVES 66623399204 Flap Disc 4 1/2 Inch x 24 Grit 7/8 | AB7RUF 23Z571 6662339920424Extra CoarseFiberglassX7/8"-Alumina ZirconiaCoated1€10.32
NORTON ABRASIVES 66254461155 Flap Disc 4 1/2 Inch x 36 Grit 7/8 | AB7RUG 23Z572 6625446115536Extra CoarseFiberglassY7/8"-Alumina ZirconiaCoated1€10.32
NORTON ABRASIVES 66254461161 Flap Disc 4 1/2 Inch x 40 Grit 7/8 | AB7RUH 23Z573 6625446116140CoarseFiberglassY7/8"-Alumina ZirconiaCoated1€10.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623399298 Flap Disc 6 Inch x 36 Grit 7/8
€18.36 /unit