Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623399148 Flap Disc 5 Inch x 36 Grit 7/8 | AB7RQD 23Z497

NORTON ABRASIVES 66623399148 Flap Disc 5 Inch x 36 Grit 7/8

Item: AB7RQD Model: 66623399148Cross Ref: 23Z497
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeExtra Coarse
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing MaterialPlastic
Backing WeightY
Disc Dia.5"
Grit36
Mounting Size7/8"
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded
Backing Plate MaterialPlastic
Coating CoverageSemi-Open
ColorBlue
Density RatingStandard
Diameter5"
FeaturesTrimmable
Flap Disc TypeType 27
Maximum Operating Speed12000 RPM
SeriesBlueFire R884P

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)12.7
HS code6805301000
Country of OriginFR

Product Variants

ProductModelAbrasive GradeGritAbrasive MaterialAbrasive TypeBacking WeightBacking MaterialMounting SizeMax. SpeedPrice
NORTON ABRASIVES 66623399140 Flap Disc 4 1/2 Inch x 36 Grit 7/8 | AB7RNY 23Z469 66623399140Extra Coarse36Alumina ZirconiaCoatedYPlastic7/8"-€11.07
NORTON ABRASIVES 66623399141 Flap Disc 4 1/2 Inch x 40 Grit 7/8 | AB7RNZ 23Z470 66623399141Coarse40Alumina ZirconiaCoatedYPlastic7/8"-€11.07
NORTON ABRASIVES 66623399142 Flap Disc 4 1/2 Inch x 60 Grit 7/8 | AB7RPA 23Z471 66623399142Coarse60Alumina ZirconiaCoatedYPlastic7/8"-€11.07
NORTON ABRASIVES 66623399143 Flap Disc 4 1/2 Inch x 80 Grit 7/8 | AB7RPB 23Z472 66623399143Grade MED80Alumina ZirconiaCoatedYPlastic7/8"-€11.07
NORTON ABRASIVES 66623399149 Flap Disc 5 Inch x 40 Grit 7/8 | AB7RQE 23Z498 66623399149Coarse40Alumina ZirconiaCoatedYPlastic7/8"-€12.86
NORTON ABRASIVES 66623399150 Flap Disc 5 Inch x 60 Grit 7/8 | AB7RQF 23Z499 66623399150Coarse60Alumina ZirconiaCoatedYPlastic7/8"-€12.86
NORTON ABRASIVES 66623399151 Flap Disc 5 Inch x 80 Grit 7/8 | AB7RQG 23Z501 66623399151Grade MED80Alumina ZirconiaCoatedYPlastic7/8"-€12.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623399148 Flap Disc 5 Inch x 36 Grit 7/8
€13.09 /unit