Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623377542 Hook And Loop Sanding Disc, 5 Inch Size, 150 Grit, Aluminum Oxide, Paper, 100Pk | CJ2LGU

NORTON ABRASIVES 66623377542 Hook And Loop Sanding Disc, 5 Inch Size, 150 Grit, Aluminum Oxide, Paper, 100Pk

Item: CJ2LGU Model: 66623377542Cross Ref: 783RJ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightC
Coating CoverageOpen
ColorYellow
Diameter5"
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginCA

Product Variants

ProductModelAbrasive GradeDiameterGrit TypeColorBacking WeightResistance PropertiesVacuum Hole PatternAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 66623305637 Hook And Loop Sanding Disc, 5 Inch Size, 220 Grit, Aluminum Oxide, Paper, 100Pk | CJ2LGV 66623305637--------100€63.24
NORTON ABRASIVES 66623377543 Hook And Loop Sanding Disc, 5 Inch Size, 180 Grit, Aluminum Oxide, Paper, 100Pk | CJ2LGY 66623377543--------100€75.94
NORTON ABRASIVES 66623305638 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, P320 Grit, A296 | CT4EKB 66623305638Very Fine-P320-CTear--100€75.04
NORTON ABRASIVES 66623305639 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, P400 Grit, C Wt Paper | CT4EKD 66623305639Extra Fine5"P400GoldCTearNon VacuumAluminum Oxide1€0.52
NORTON ABRASIVES 66261105390 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, P600 Grit, C Wt Paper | CT4EKE 66261105390Extra Fine5"P600GoldCTearNon VacuumAluminum Oxide100€91.40
NORTON ABRASIVES 66623377544 Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, P800 Grit, C Wt Paper | CT4EKF 66623377544Super Fine5"P800GoldCTearNon VacuumAluminum Oxide1€78.78
NORTON ABRASIVES 63642506233 Hook-and-Loop Sanding Disc, 6 Inch Dia, Non-Vacuum, Aluminum Oxide, P150 Grit, C Wt Paper | CT4EKZ 63642506233Fine6"P150GoldCTearNon VacuumAluminum Oxide1€46.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623377542 Hook And Loop Sanding Disc, 5 Inch Size, 150 Grit, Aluminum Oxide, Paper, 100Pk
€84.17 /pack