Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623374819 Locking Abrasive Disc Aluminium Oxide 5 Inch Med Tp | AE3UUV 5GC56

NORTON ABRASIVES 66623374819 Locking Abrasive Disc Aluminium Oxide 5 Inch Med Tp

Item: AE3UUV Model: 66623374819Cross Ref: 5GC56
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Disc
Abrasive GradeGrade MED
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTP
ColorBrown
Diameter5"
Connector Size7/8"
Connector TypeQuick Change

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradePrice
NORTON ABRASIVES 66261010448 Locking Disc Aluminium Oxide 4-1/2 Inch Med Tp | AE7NNE 5ZR32 662610104484 1/2"Aluminum OxideGrade MED€7.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623374819 Locking Abrasive Disc Aluminium Oxide 5 Inch Med Tp
€9.66 /unit