Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623335429 Locking Sanding Disc 3 Inch Diameter Grit 80 Ts | AF7VAZ 22PD34

NORTON ABRASIVES 66623335429 Locking Sanding Disc 3 Inch Diameter Grit 80 Ts

Item: AF7VAZ Model: 66623335429Cross Ref: 22PD34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Discs
Abrasive GradeGrade MED
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTS
Attachment TypeQuick Change
Backing MaterialPaper
Backing WeightB
ColorMaroon
Diameter3"
Grit80

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradePrice
NORTON ABRASIVES 66623335423 Locking Sand Disc 1-1/2 Inch Diameter Grit 80 Ts | AF7VAD 22PD14 666233354231 1/2"Aluminum OxideGrade MED€1.87
NORTON ABRASIVES 66623335426 Locking Sanding Disc 2 Inch Diameter Grit 80 Ts | AF7VAN 22PD24 666233354262"Aluminum OxideGrade MED€2.73
NORTON ABRASIVES 66623335421 Non-Woven Quick-Change Disc | CT4DXC 66623335421---€1.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623335429 Locking Sanding Disc 3 Inch Diameter Grit 80 Ts
€5.34 /unit