Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623333656 Sanding Belt 3 inch Width x 10-11/16 inch Length Aluminium Oxide PK12 | AF8LYH 28CN51

NORTON ABRASIVES 66623333656 Sanding Belt 3 inch Width x 10-11/16 inch Length Aluminium Oxide PK12

Item: AF8LYH Model: 66623333656Cross Ref: 28CN51
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€519.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Backing WeightX
Bond TypeResin
Coating CoverageNot Applicable
ColorGreen
GradeFine
Grit220
Length10 11/16"
Width3"
Abrasive GradeFine
Belt Length10 3/4"
Belt Width3"
Resistance PropertiesWear

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)7.62
Ship length (cm)27.31
Ship width (cm)7.62
HS code6805300000
Country of OriginMX

Product Variants

ProductModelGritColorAbrasive TypeAbrasive MaterialBacking MaterialBacking WeightBond TypeCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 66623333695 Sanding Belt 3 inch Width x 10-11/16 inch Length Aluminium Oxide PK12 | AF8LYJ 28CN52 66623333695360BlueNon WovenAluminum OxideNylonX--10€457.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623333656 Sanding Belt 3 inch Width x 10-11/16 inch Length Aluminium Oxide PK12
€519.24 /unit