Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623333611 Hook/loop Sanding Disc 8 Diameter Grit 120 | AF7UYF 22PC37

NORTON ABRASIVES 66623333611 Hook/loop Sanding Disc 8 Diameter Grit 120

Item: AF7UYF Model: 66623333611Cross Ref: 22PC37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Back MaterialPaper
Backing WeightB
ColorGreen
Diameter8"
Grit Type120
Vacuum Hole DesignNo Hole
GradeFine

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)1.27
Ship length (cm)20.32
Ship width (cm)20.32
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive GradeColorGrit TypeAbrasive MaterialBacking WeightBack MaterialPrice
NORTON ABRASIVES 66623333604 Hook/loop Sanding Disc 2 Diameter Grit 120 | AF7UWZ 22PC02 666233336042"FineGreen120Aluminum OxideBPaper€2.85
NORTON ABRASIVES 66623333613 Hook/loop Sanding Disc 2 Diameter Grit 150 | AF7UXA 22PC03 666233336132"Very FineBlue150Aluminum OxideBPaper€2.53
NORTON ABRASIVES 66623333605 Hook/loop Sanding Disc 3 Diameter Grit 120 | AF7UXE 22PC07 666233336053"FineGreen120Aluminum OxideBPaper€4.96
NORTON ABRASIVES 66623333614 Hook/loop Sanding Disc 3 Diameter Grit 150 | AF7UXF 22PC08 666233336143"Very FineBlue150Aluminum OxideBPaper€5.38
NORTON ABRASIVES 66623333606 Hook/loop Sanding Disc 4 Diameter Grit 120 | AF7UXJ 22PC12 666233336064"FineGreen120Aluminum OxideBPaper€5.88
NORTON ABRASIVES 66623334967 Hook/loop Sanding Disc 4 Diameter Grit 150 | AF7UXK 22PC13 666233349674"Very FineBlue150Aluminum OxideBPaper€5.88
NORTON ABRASIVES 66623333607 Hook/loop Sanding Disc 1.5 Diameter Grit 120 | AF7UXP 22PC17 666233336074 1/2"FineGreen120Aluminum OxideBPaper€8.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623333611 Hook/loop Sanding Disc 8 Diameter Grit 120
€23.34 /unit