Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623333521 Sanding Belt 1 Inch Width x 42 Inch Length Aluminium Oxide 360g | AF8LVT 28CK87

NORTON ABRASIVES 66623333521 Sanding Belt 1 Inch Width x 42 Inch Length Aluminium Oxide 360g

Item: AF8LVT Model: 66623333521Cross Ref: 28CK87
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Backing WeightX
ColorBlue
GradeVery Fine
Grit360
Length42"
Width1"
Abrasive GradeVery Fine
Belt Length42"
Belt Width1"
Bond TypeResin
Flexibility TypeRegular
Resistance PropertiesLoad
SeriesBear-Tex Rapid Prep

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)106.68
Ship width (cm)2.54
HS code6805300000
Country of OriginMX

Product Variants

ProductModelGritBacking MaterialColorBacking WeightAbrasive TypeAbrasive MaterialBond TypeFlexibility TypePkg. Qty.Price
NORTON ABRASIVES 66261055332 Sanding Belt 6w x 48 Inch Length Non-woven Ao 320g | AB9GNJ 2D503 66261055332320NylonBlueYNon WovenAluminum OxideResinRegular1€131.92
NORTON ABRASIVES 66623333432 Sanding Belt 1 Inch Width x 42 Inch Length Aluminium Oxide 220g | AF8LVR 28CK86 66623333432220NylonGreenYNon WovenAluminum OxideResinRegular1€24.55
NORTON ABRASIVES 66623333437 Sanding Belt 2 Inch Width x 34 Inch Length Aluminium Oxide 220g Pk12 | AF8LWB 28CL22 66623333437220NylonGreenYNon WovenAluminum OxideResinRegular12€388.76
NORTON ABRASIVES 66623333438 Sanding Belt 2 Inch Width x 48 Inch Length Aluminium Oxide 220g | AF8LWF 28CL27 66623333438220NylonGreenYNon WovenAluminum OxideResinRegular1€36.67
NORTON ABRASIVES 66623333531 Sanding Belt 2 Inch Width x 48 Inch Length Aluminium Oxide 360g | AF8LWG 28CL28 66623333531360NylonBlueXNon WovenAluminum Oxide--1€36.67
NORTON ABRASIVES 66623333534 Sanding Belt 2-1/2 Inch Width x 60 Inch Length Aluminium Oxide 360g Pk6 | AF8LWL 28CL48 66623333534360NylonBlueYNon WovenAluminum OxideResinRegular6€322.67
NORTON ABRASIVES 66623333457 Sanding Belt 6 Inch Width x 48 Inch Length AO 220G | AH2GYC 28CM23 66623333457220NylonGreenYNon WovenAluminum OxideResinRegular1€115.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623333521 Sanding Belt 1 Inch Width x 42 Inch Length Aluminium Oxide 360g
€24.69 /unit