Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623333455 Sanding Belt 4 Inch Width x 132 Inch Length Aluminium Oxide 220g Pk2 | AF8LXW 28CM15

NORTON ABRASIVES 66623333455 Sanding Belt 4 Inch Width x 132 Inch Length Aluminium Oxide 220g Pk2

Item: AF8LXW Model: 66623333455Cross Ref: 28CM15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€332.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon , Polyester
Backing WeightY
Bond TypeResin
Coating CoverageNot Applicable
ColorGreen
Flexibility TypeRegular
GradeFine
Grit220
Length132"
Overall Length132"
Overall Width4"
Width4"
Abrasive GradeFine
Belt Length132"
Belt Width4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)37.08
Ship width (cm)10.16
HS code6805300000
Country of OriginMX

Product Variants

ProductModelGritBacking MaterialColorBacking WeightAbrasive TypeAbrasive MaterialBond TypeFlexibility TypePkg. Qty.Price
NORTON ABRASIVES 66261002307 Sanding Belt 2 Inch Width x 72 Inch Length Aluminium Oxide 360g Pk8 | AF8LWJ 28CL35 66261002307360NylonBlueXNon WovenAluminum Oxide--8€450.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623333455 Sanding Belt 4 Inch Width x 132 Inch Length Aluminium Oxide 220g Pk2
€332.59 /unit