Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623325943 Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Very Fine, Rapid Prep | CT4FBH

NORTON ABRASIVES 66623325943 Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Very Fine, Rapid Prep

Item: CT4FBH Model: 66623325943Cross Ref: 804KE0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.85 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive GradeVery Fine
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Connector Size7/8"
Connector TypeUnthreaded Hole
Diameter5"
Max. Operating Speed10000 RPM
Mfr. SeriesRapid Prep Series
Maximum Operating Speed10000 RPM
SeriesRapid Prep

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginMX

Product Variants

ProductModelDiameterMax. Operating SpeedAbrasive TypeConnector TypeConnector SizeAbrasive MaterialBacking MaterialPrice
NORTON ABRASIVES 66261017124 Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Medium, Rapid Prep | CT4FBF 662610171245"10000 RPMNon WovenUnthreaded Hole7/8"Aluminum OxideNylon€8.73
NORTON ABRASIVES 66623325919 Surface Conditioning Disc, 7 Inch x 7/8 Inch, Aluminum Oxide, Medium, Rapid Prep | CT4FBL 666233259197"8600 RPMNon WovenUnthreaded Hole7/8"Aluminum OxideNylon€13.86
NORTON ABRASIVES 7660704015 Abrasive Wheel | CT4FCY 7660704015-------€27.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623325943 Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Very Fine, Rapid Prep
€9.85 /unit