Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623325138 Surface Conditioning Disc, 7 Inch x 7/8 Inch, Aluminum Oxide, Coarse, Rapid Prep | CT4FBJ

NORTON ABRASIVES 66623325138 Surface Conditioning Disc, 7 Inch x 7/8 Inch, Aluminum Oxide, Coarse, Rapid Prep

Item: CT4FBJ Model: 66623325138Cross Ref: 804KD8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.31 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Connector Size7/8"
Connector TypeUnthreaded Hole
Diameter7"
Max. Operating Speed8600 RPM
Mfr. SeriesRapid Prep Series

Shipping Info:

Ship weight (kg) 0.0612
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginMX

Product Variants

ProductModelDiameterMax. Operating SpeedAbrasive TypeConnector TypeConnector SizeAbrasive MaterialBacking MaterialPrice
NORTON ABRASIVES 66254473868 Surface Conditioning Disc, 4 1/2 Inch x 7/8 Inch, Aluminum Oxide, Coarse, Rapid Prep | CT4FBC 662544738684 1/2"11000 RPMNon WovenUnthreaded Hole7/8"Aluminum OxideNylon€8.50
NORTON ABRASIVES 66261008293 Surface Conditioning Disc, 5 Inch x 7/8 Inch, Aluminum Oxide, Coarse, Rapid Prep | CT4FBD 662610082935"10000 RPMNon WovenUnthreaded Hole7/8"Aluminum OxideNylon€10.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623325138 Surface Conditioning Disc, 7 Inch x 7/8 Inch, Aluminum Oxide, Coarse, Rapid Prep
€20.31 /unit