Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623325006 Locking Sand Disc 1-1/2 Inch Diameter Grit 40 Ts | AF7VAA 22PD10

NORTON ABRASIVES 66623325006 Locking Sand Disc 1-1/2 Inch Diameter Grit 40 Ts

Item: AF7VAA Model: 66623325006Cross Ref: 22PD10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Discs
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTS
Attachment TypeQuick Change
Backing MaterialPaper
Backing WeightB
ColorBlack
Diameter1 1/2"
Grit40
GradeExtra Coarse
Maximum Operating Speed30000 RPM
Quick-change SystemTS
Resistance PropertiesLoad
SeriesVortex Rapid Prep

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)3.81
Ship width (cm)3.81
HS code6805100000
Country of OriginMX

Product Variants

ProductModelDiameterAbrasive GradeAbrasive MaterialPrice
NORTON ABRASIVES 66623325017 Locking Sand Disc 1-1/2 Inch Diameter Grit 50 Ts | AF7VAB 22PD12 666233250171 1/2"CoarseAluminum Oxide€2.09
NORTON ABRASIVES 66623335325 Locking Sanding Disc 2 Inch Diameter Grit 40 Ts | AF7VAJ 22PD20 666233353252"Extra CoarseAluminum Oxide€2.99
NORTON ABRASIVES 66623335413 Locking Sanding Disc 2 Inch Diameter Grit 50 Ts | AF7VAL 22PD22 666233354132"CoarseAluminum Oxide€3.09
NORTON ABRASIVES 66623325010 Locking Sanding Disc 3 Inch Diameter Grit 40 Ts | AF7VAV 22PD30 666233250103"Extra CoarseAluminum Oxide€6.03
NORTON ABRASIVES 66623335416 Locking Sanding Disc 3 Inch Diameter Grit 50 Ts | AF7VAX 22PD32 666233354163"CoarseAluminum Oxide€6.03
NORTON ABRASIVES 66623335418 Locking Sanding Disc 4 Inch Diameter Grit 50 Ts | AF7VBH 22PD42 666233354184"CoarseAluminum Oxide€7.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623325006 Locking Sand Disc 1-1/2 Inch Diameter Grit 40 Ts
€2.25 /unit