Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623319027 Quick Change Disc, 3 Inch Dia., Coated, Extra Coarse, Aluminum Oxide, 50 Pk | CD3TVQ 39UW43

NORTON ABRASIVES 66623319027 Quick Change Disc, 3 Inch Dia., Coated, Extra Coarse, Aluminium Oxide, 50 Pk

Item: CD3TVQ Model: 66623319027Cross Ref: 39UW43
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
ColorBlack
Diameter3"
Grit36
Coating CoverageClosed
Maximum Operating Speed20000 RPM
Quick Change SystemTR
SeriesR766 Series

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive GradeAbrasive MaterialCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 66261121009 1-1/2 Inch Coated Quick Change Disc, TR Roll-On/Off Type, Extra Coarse, 100 Pk | CD2KFB 1YFH2 662611210091 1/2"Extra CoarseAluminum Oxide-100€132.08
NORTON ABRASIVES 66261121034 3 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, 50 Pk | CD2KFD 1YFK2 662611210343"CoarseAluminum Oxide-50€133.61
NORTON ABRASIVES 66261121019 Quick Change Disc, 2 Inch Dia., 36 Grit, Extra Coarse, Aluminum Oxide, 100Pk | CJ3CJY 66261121019----100€192.17
NORTON ABRASIVES 66261121029 Quick Change Disc, 3 Inch Dia., 24 Grit, Extra Coarse, Aluminum Oxide, 50Pk | CJ3CLT 66261121029----50€133.10
NORTON ABRASIVES 66261121022 Quick Change Disc, 2 Inch Dia., 60 Grit, Coarse, Aluminum Oxide, Coated, 100Pk | CJ3CLW 66261121022----100€185.92
NORTON ABRASIVES 66261121013 Quick Change Disc, 1 1/2 Inch Dia., 80 Grit, Coarse, Aluminum Oxide, 100Pk | CJ3CMB 66261121013----100€118.41
NORTON ABRASIVES 66261121021 Quick Change Disc, 2 Inch Dia., 50 Grit, Coarse, Aluminum Oxide, Coated, 100Pk | CJ3CMU 66261121021----100€199.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623319027 Quick Change Disc, 3 Inch Dia., Coated, Extra Coarse, Aluminium Oxide, 50 Pk
€125.58 /unit