Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623319004 Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, Coarse, 100 Pk | CD2UHQ 39UW16

NORTON ABRASIVES 66623319004 Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, Coarse, 100 Pk

Item: CD2UHQ Model: 66623319004Cross Ref: 39UW16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightY
ColorBlack
Diameter2"
Grit80
Coating CoverageClosed
Quick Change SystemTS

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelCoating CoverageDiameterAbrasive MaterialAbrasive GradeQuick Change SystemMax. Operating SpeedPkg. Qty.Price
NORTON ABRASIVES 66623319003 Quick Change Disc, 2 Inch Dia., 60 Grit, Coarse, Aluminum Oxide, Coated, 100Pk | CJ3CKQ 66623319003Closed-----100€179.30
NORTON ABRASIVES 66623319024 Quick Change Disc, 3 Inch Dia., 60 Grit, Coarse, Aluminum Oxide, Coated, 50Pk | CJ3CLK 66623319024Closed-----50€109.86
NORTON ABRASIVES 66623318976 Quick Change Disc, 1 1/2 Inch Dia., 80 Grit, Coarse, Aluminum Oxide, Cloth, 100Pk | CJ3CLX 66623318976------100€126.05
NORTON ABRASIVES 66623319000 Quick-Change Sanding Disc, 2 Inch Dia, Aluminum Oxide, P40 Grit, Polyester, 100 PK | CT4DYW 66623319000Closed2"Aluminum OxideCoarseTS30000 RPM100€196.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623319004 Coated Quick Change Disc, TS/TSM Turn-On/Off Type 2, Coarse, 100 Pk
€184.80 /unit