Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66623303783 Depressed Center Wheel, Ceramic, 4 1/2 Inch Wheel Dia, 7/8 Inch Hole Size | CH9ZGT

NORTON ABRASIVES 66623303783 Depressed Center Wheel, Ceramic, 4 1/2 Inch Wheel Dia, 7/8 Inch Hole Size

Item: CH9ZGT Model: 66623303783Cross Ref: 16Z954
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialCeramic
Backing Plate MaterialFiberglass
Connector TypeUnthreaded Hole
GradeExtra Coarse
Grit60
Thickness1"
Abrasive GradeExtra Coarse
Abrasive TypeNon Woven
Connector Size7/8"
Diameter4 1/2"
Disc Shape TypeType 27
Maximum Operating Speed12000 RPM
SeriesBlaze Rapid Strip

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelThicknessAbrasive MaterialGritConnector TypeGradePrice
NORTON ABRASIVES 66623303920 Depressed Center Wheel, Ceramic, 7 Inch Wheel Dia, 7/8 Inch Hole Size, 1 Inch Thick | CH9ZGG 66623303920-----€52.30
NORTON ABRASIVES 66623303915 Depressed Center Wheel, Ceramic, 5 Inch Wheel Dia, 5/8-11 Inch Hole Size, Type 27 | CH9ZHA 66623303915-----€37.23
NORTON ABRASIVES 66623303919 Depressed Center Wheel, Ceramic, 7 Inch Wheel Dia, 5/8-11 Inch Hole Size, Type 27 | CH9ZJC 66623303919-----€50.42
NORTON ABRASIVES 66623303916 Depressed Center Wheel, Ceramic, 5 Inch Wheel Dia, 7/8 Inch Hole Size, 1 Inch Thick | CH9ZJN 66623303916-----€37.55
NORTON ABRASIVES 66254498101 Depressed Center Wheel, Ceramic, 4 1/2 Inch Wheel Dia, 5/8-11 Inch Hole Size | CH9ZKX 66254498101-----€31.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66623303783 Depressed Center Wheel, Ceramic, 4 1/2 Inch Wheel Dia, 7/8 Inch Hole Size
€31.73 /unit