Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261190001 Flap Disc, Type 29, 5 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density | CT4EJF

NORTON ABRASIVES 66261190001 Flap Disc, Type 29, 5 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density

Item: CT4EJF Model: 66261190001Cross Ref: 804HV6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.25 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeExtra Coarse
Abrasive MaterialCeramic
Abrasive TypeCoated
Arbor Hole TypeUnthreaded
Backing Plate MaterialFiberglass
Coating CoverageClosed
ColorBlaze
Connector TypeUnthreaded Hole
Density RatingStandard
Disc Dia.5"
Disc TypeType 29
Grit36
Max. Operating Speed12000 RPM
Overall Dia.5"
Diameter5"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelAbrasive GradeGritAbrasive MaterialMax. Operating SpeedColorOverall Dia.Density RatingBacking Plate MaterialPrice
NORTON ABRASIVES 66261190004 Flap Disc 5 Inch x 80 Grit 7/8 | AB7TAC 23Z724 66261190004Coarse80Ceramic Alumina-Orange5"StandardFiberglass€22.25
NORTON ABRASIVES 66261183495 Flap Disc, 7/8 Inch Hole Size, 40 Abrasive Grit, Coarse, Ceramic, Fiberglass | CJ2FCZ 66261183495Extra Coarse40--Orange7"StandardFiberglass€24.17
NORTON ABRASIVES 66261183487 Flap Disc, 7/8 Inch Hole Size, 40 Abrasive Grit, Coarse, Ceramic, Fiberglass | CJ2FEF 66261183487Extra Coarse40--Orange-StandardFiberglass€15.99
NORTON ABRASIVES 66261183494 Flap Disc, 7/8 Inch Hole Size, 36 Abrasive Grit, Extra Coarse, Ceramic, Fiberglass | CJ2FEV 66261183494Extra Coarse36--Orange7"StandardFiberglass€24.17
NORTON ABRASIVES 66261183489 Flap Disc, 7/8 Inch Hole Size, 80 Abrasive Grit, Medium, Ceramic, Fiberglass | CJ2FFJ 66261183489Coarse80--Orange-StandardFiberglass€15.99
NORTON ABRASIVES 66261183486 Flap Disc, 7/8 Inch Hole Size, 36 Abrasive Grit, Extra Coarse, Ceramic, Fiberglass | CJ2FFV 66261183486Extra Coarse36--Orange-StandardFiberglass€15.99
NORTON ABRASIVES 66261183488 Flap Disc, 7/8 Inch Hole Size, 60 Abrasive Grit, Medium, Ceramic, Fiberglass | CJ2FFZ 66261183488Coarse60--Orange-StandardFiberglass€15.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261190001 Flap Disc, Type 29, 5 Inch x 7/8 Inch, Ceramic, 36 Grit, Fiberglass Bk, Std Density
€22.25 /unit