Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261183823 Sanding Disc, 6 Inch Dia, Non-Vacuum, Aluminum Oxide, P400 Grit | CT4EYQ

NORTON ABRASIVES 66261183823 Sanding Disc, 6 Inch Dia, Non-Vacuum, Aluminum Oxide, P400 Grit

Item: CT4EYQ Model: 66261183823Cross Ref: 804JX5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.57 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive GradeExtra Fine
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightC
Coating CoverageOpen
ColorGold
Diameter6"
GritP400
Mfr. SeriesA296 Series
Resistance PropertiesTear
Discs Per Roll100
Product TypePSA Disc Roll
SeriesA296 Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.3938
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginCA

Product Variants

ProductModelGradeGritColorAbrasive MaterialBacking MaterialVacuum Hole DesignPkg. Qty.Price
NORTON ABRASIVES 63642506179 PSA Sanding Disc Fine Grade 180 Grit PK25 | AH7MPQ 36WT02 63642506179Very Fine180GoldAluminum OxidePaperNo Hole1€31.87
NORTON ABRASIVES 63642506178 PSA Sanding Disc Fine Grade 220 Grit PK25 | AH7MPR 36WT03 63642506178Very Fine220GoldAluminum OxidePaperNo Hole25€21.50
NORTON ABRASIVES 63642506177 PSA Sanding Disc Very Fine 320 Grit PK25 | AH7MPT 36WT04 63642506177Very Fine320GoldAluminum OxidePaperNo Hole25€20.97
NORTON ABRASIVES 63642506176 PSA Sanding Disc Fine Grade 400 Grit PK25 | AH7MPU 36WT05 63642506176Super Fine400GoldAluminum OxidePaperNo Hole1€21.90
NORTON ABRASIVES 66261183811 PSA Disc Roll, Coated, 220 Abrasive Grit, Fine, Aluminum Oxide, 5 Inch Disc Dia. | CJ3BZD 66261183811Fine-YellowAluminum Oxide--1€46.72
NORTON ABRASIVES 66261183820 PSA Disc Roll, Coated, 220 Abrasive Grit, Fine, Aluminum Oxide | CJ3BZH 66261183820------1€65.47
NORTON ABRASIVES 66261183822 PSA Disc Roll, Coated, 320 Abrasive Grit, Very Fine, Aluminum Oxide | CJ3BZJ 66261183822Very Fine-YellowAluminum Oxide--1€61.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261183823 Sanding Disc, 6 Inch Dia, Non-Vacuum, Aluminum Oxide, P400 Grit
€86.57 /unit