Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261183810 PSA Disc Roll, Coated, 180 Abrasive Grit, Fine, Aluminum Oxide | CJ3BZR

NORTON ABRASIVES 66261183810 PSA Disc Roll, Coated, 180 Abrasive Grit, Fine, Aluminum Oxide

Item: CJ3BZR Model: 66261183810Cross Ref: 783RG4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc Roll
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing WeightC
Coating CoverageOpen
ColorYellow
Disc Backing MaterialPaper
Discs Per Roll100
GradeFine
Rolls/case4
Abrasive GradeFine
Backing MaterialPaper
Diameter5"
GritP180
Product TypePSA Disc Roll
Resistance PropertiesTear
SeriesA296 Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginCA

Product Variants

ProductModelGradeGritColorAbrasive MaterialBacking MaterialVacuum Hole DesignPkg. Qty.Price
NORTON ABRASIVES 63642506179 PSA Sanding Disc Fine Grade 180 Grit PK25 | AH7MPQ 36WT02 63642506179Very Fine180GoldAluminum OxidePaperNo Hole1€31.87
NORTON ABRASIVES 63642506178 PSA Sanding Disc Fine Grade 220 Grit PK25 | AH7MPR 36WT03 63642506178Very Fine220GoldAluminum OxidePaperNo Hole25€21.50
NORTON ABRASIVES 63642506177 PSA Sanding Disc Very Fine 320 Grit PK25 | AH7MPT 36WT04 63642506177Very Fine320GoldAluminum OxidePaperNo Hole25€20.97
NORTON ABRASIVES 63642506176 PSA Sanding Disc Fine Grade 400 Grit PK25 | AH7MPU 36WT05 63642506176Super Fine400GoldAluminum OxidePaperNo Hole1€21.90
NORTON ABRASIVES 66261183811 PSA Disc Roll, Coated, 220 Abrasive Grit, Fine, Aluminum Oxide, 5 Inch Disc Dia. | CJ3BZD 66261183811Fine-YellowAluminum Oxide--1€46.72
NORTON ABRASIVES 66261183820 PSA Disc Roll, Coated, 220 Abrasive Grit, Fine, Aluminum Oxide | CJ3BZH 66261183820------1€65.47
NORTON ABRASIVES 66261183822 PSA Disc Roll, Coated, 320 Abrasive Grit, Very Fine, Aluminum Oxide | CJ3BZJ 66261183822Very Fine-YellowAluminum Oxide--1€61.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261183810 PSA Disc Roll, Coated, 180 Abrasive Grit, Fine, Aluminum Oxide
€79.42 /unit