Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261139389 Paper, 9 Inch Width x 11 Inch Length, Aluminum Oxide | CT4DUL

NORTON ABRASIVES 66261139389 Paper, 9 Inch Width x 11 Inch Length, Aluminum Oxide

Item: CT4DUL Model: 66261139389Cross Ref: 804JN5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaper
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightB
Coating CoverageClosed
ColorBlack
GritP220
Mfr. SeriesT214 Series
Resistance PropertiesWater
Sheet Length11"
Sheet Width9"

Shipping Info:

Ship weight (kg) 0.8532
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginBR

Product Variants

ProductModelAbrasive MaterialAbrasive GradeBacking MaterialCoating CoverageResistance PropertiesBacking WeightSheet WidthSheet LengthPkg. Qty.Price
NORTON ABRASIVES 66261180005 Sanding Sheet, 9 Inch Width X 11 Inch L, Aluminum Oxide, P180 Grit, J Wt Cotton, R243 | CT4EZC 66261180005Aluminum OxideFineCottonClosed-J9"11"50€88.15
NORTON ABRASIVES 66261180006 Sanding Sheet, 9 Inch Width X 11 Inch Length, Aluminum Oxide, P320 Grit, R243 | CT4EZE 66261180006Aluminum OxideVery FineCottonClosed-J9"11"1€1.95
NORTON ABRASIVES 66261130332 Sandpaper Sheet, 9 Inch Width X 11 Inch L, Silicon Carbide, 320 Grit, C Wt Paper, T461 | CT4EZF 66261130332Silicon CarbideExtra FinePaperClosedWaterC9"11"250€259.79
NORTON ABRASIVES 66261139386 Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Aluminum Oxide, P320 Grit | CT4EZJ 66261139386Aluminum OxideVery FinePaperOpenWaterB9"11"1€1.63
NORTON ABRASIVES 07660701584 Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Garnet, 80 Grit | CT4EZM 07660701584GarnetCoarsePaperOpenLoadA, C, D9"11"1€60.06
NORTON ABRASIVES 66261139381 Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, J1000 Grit | CT4EZN 66261139381Silicon CarbideSuper FinePaperClosedWaterB9"11"1€2.68
NORTON ABRASIVES 66261139378 Sandpaper Sheet, 9 Inch Width X 11 Inch Length, Silicon Carbide, J2000 Grit, B Wt Paper | CT4EZP 66261139378Silicon CarbideUltra FinePaperClosedWaterB9"11"50€143.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261139389 Paper, 9 Inch Width x 11 Inch Length, Aluminum Oxide
€1.78 /unit