Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261139371 Sanding Sheet, 1500 Grit, 9 Inch L x 5-1/2 Inch W, Silicon Carbide | CD3YQV 436F07

NORTON ABRASIVES 66261139371 Sanding Sheet, 1500 Grit, 9 Inch L x 5-1/2 Inch W, Silicon Carbide

Item: CD3YQV Model: 66261139371Cross Ref: 436F07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeUltra Fine
Abrasive MaterialSilicon Carbide
Attachment TypeNot Applicable
Backing MaterialPaper
Backing WeightB
Coating CoverageClosed
ColorBlack
Grit1500
Sheet Length9"
Sheet Width5 1/2"
TypeCoated
Resistance PropertiesWater

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)22.86
Ship width (cm)13.97
Country of OriginBR

Product Variants

ProductModelSheet WidthSheet LengthAbrasive GradeBacking MaterialCoating CoverageBacking WeightColorAbrasive MaterialPkg. Qty.Price
NORTON ABRASIVES 66261100920 Sanding Sheet 11 x 9 Inch P320 G Sc - Pack Of 25 | AB2AYV 1KUK4 662611009209"11"Extra FineMeshOpenCGraySilicon Carbide25€150.61
NORTON ABRASIVES 66261139364 Sanding Sheet 11 x 9 Inch 320 G Sc - Pack Of 50 | AB2AZH 1KUL8 662611393649"11"Extra FineWaterproof Paper-AGraySilicon Carbide50€93.39
NORTON ABRASIVES 66261139365 Sanding Sheet, Very Fine Silicon Carbide, 280 Grit, Size 11" x 9" | AX3MAL 1LYG1 662611393659"11"Very FineWaterproof Paper-AGraySilicon Carbide50€91.66
NORTON ABRASIVES 66261139366 Very Fine Silicon Carbide Sanding Sheet, 240 Grit, 11 L x 9 Inch W, 50 Pk | CD2KER 1LZJ5 662611393669"11"Very FineWaterproof Paper-AGraySilicon Carbide50€86.17
NORTON ABRASIVES 66261139367 Sanding Sheet, 220 Grit, 11 Inch Length, Waterproof Paper, Silicon Carbide, 50Pk | CJ3GNL 66261139367--------50€95.56
NORTON ABRASIVES 66261139377 Sanding Sheet, 2500 Grit, 11 Inch Length, Latex-Waterproof Paper, Silicon Carbide | CJ3GNT 66261139377--------1€2.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261139371 Sanding Sheet, 1500 Grit, 9 Inch L x 5-1/2 Inch W, Silicon Carbide
€1.16 /unit