Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261136582 5 Inch Coated PSA Sanding Disc, 150 Grit, Non- VACuum, Medium, Aluminum Oxide | CD2KHN 3UN12

NORTON ABRASIVES 66261136582 5 Inch Coated PSA Sanding Disc, 150 Grit, Non- VACuum, Medium, Aluminium Oxide

Item: CD2KHN Model: 66261136582Cross Ref: 3UN12
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing MaterialCloth
Backing WeightX
Coating CoverageClosed
ColorMaroon
Disc Backing MaterialCloth
Disc Dia.5"
GradeFine
Grit150
Resistance PropertiesHeat
Vacuum Hole DesignNo Hole
Diameter5"
Product TypePSA Disc
SeriesR228 Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelGritColorAbrasive MaterialBacking WeightAbrasive GradeBacking MaterialCoating CoverageResistance PropertiesPrice
NORTON ABRASIVES 66261136592 Sanding Disc, Non-Vacuum, 180 Grit, Fine Grade | AX3MRG 3UN20 66261136592180MaroonAluminum OxideX-Cloth--€2.67
NORTON ABRASIVES 66261136581 PSA Sanding Disc, Fine, 180 Abrasive Grit, Aluminum Oxide, Cloth | CJ3CAU 66261136581-BrownAluminum OxideXFine-ClosedHeat€1.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261136582 5 Inch Coated PSA Sanding Disc, 150 Grit, Non- VACuum, Medium, Aluminium Oxide
€2.65 /unit