Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261136373 Sanding Disc, 3 1/2 Inch Dia, Non-Vacuum, Aluminum Oxide, P180 Grit | CT4EWN

NORTON ABRASIVES 66261136373 Sanding Disc, 3 1/2 Inch Dia, Non-Vacuum, Aluminum Oxide, P180 Grit

Item: CT4EWN Model: 66261136373Cross Ref: 804JX0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightB
Coating CoverageOpen
Diameter3 1/2"
GritP180
Mfr. SeriesA275OP
Resistance PropertiesLoad

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)8.89
Country of OriginCA

Product Variants

ProductModelGritGradeColorAbrasive MaterialBacking MaterialVacuum Hole DesignPrice
NORTON ABRASIVES 66261131454 Psa Disc Roll No Hole 5 Inch P400g Alo | AD8PLW 4LL86 66261131454400Super FineChampagneAluminum OxidePaperNo Hole€82.37
NORTON ABRASIVES 66261131456 Psa Disc Roll No Hole 5 Inch P320g Alo | AD8PLX 4LL87 66261131456320Extra FineChampagneAluminum OxidePaperNo Hole€82.37
NORTON ABRASIVES 66261131459 Psa Disc Roll No Hole 5 Inch P220g Alo | AD8PLY 4LL88 66261131459220Very FineChampagneAluminum OxidePaperNo Hole€82.37
NORTON ABRASIVES 66261131460 Psa Disc Roll No Hole 5 Inch P180g Alo | AD8PLZ 4LL89 66261131460180Very FineChampagneAluminum OxidePaperNo Hole€82.37
NORTON ABRASIVES 66261131461 Psa Disc Roll No Hole 5 Inch P150g Alo | AD8PMA 4LL90 66261131461150FineChampagneAluminum OxidePaperNo Hole€78.96
NORTON ABRASIVES 66261131471 Psa Disc Roll No Hole 6 Inch P400g Alo | AD8PME 4LL94 66261131471400Super FineChampagneAluminum OxidePaperNo Hole€117.15
NORTON ABRASIVES 66261131473 Psa Disc Roll No Hole 6 Inch P320g Alo | AD8PMF 4LL95 66261131473320Extra FineChampagneAluminum OxidePaperNo Hole€116.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261136373 Sanding Disc, 3 1/2 Inch Dia, Non-Vacuum, Aluminum Oxide, P180 Grit
€77.40 /unit