Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261136199 Abrasive Roll, Very Fine, Aluminum Oxide, 150 ft. Length, 1 1/2 Inch Width, Cloth | CH9NDD

NORTON ABRASIVES 66261136199 Abrasive Roll, Very Fine, Aluminum Oxide, 150 ft. Length, 1 1/2 Inch Width, Cloth

Item: CH9NDD Model: 66261136199Cross Ref: 436F25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Roll
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Backing MaterialCloth
Backing WeightJ
Coating CoverageClosed
ColorRed
Roll Width1 1/2"

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)3.81
Country of OriginCN

Product Variants

ProductModelGradeAbrasive MaterialAttachment TypeCoating CoverageColorBacking WeightPrice
NORTON ABRASIVES 66261136187 Abrasive Roll, Very Fine, Aluminum Oxide, 150 Feet L x 1 Inch W, 240 Grit | CD3FWV 436F22 66261136187Very FineAluminum Oxide--RedJ€35.06
NORTON ABRASIVES 66261136208 Abrasive Roll, Very Fine, Aluminum Oxide, 150 Feet L x 2 Inch W, 180 Grit | CD3LTZ 436F04 66261136208Very FineAluminum Oxide--RedJ€62.67
NORTON ABRASIVES 66261136211 Abrasive Roll, Super Fine, Aluminum Oxide, 150 Feet L x 2 Inch W, 400 Grit | CD3LUC 436F09 66261136211Super FineAluminum Oxide--RedJ€62.67
NORTON ABRASIVES 66261136209 Abrasive Roll, Very Fine, Aluminum Oxide, 150 Feet L x 2 Inch W, 240 Grit | CD3LUF 436F15 66261136209Very FineAluminum OxideNot ApplicableClosedRedJ€62.67
NORTON ABRASIVES 66261136202 Abrasive Roll, Super Fine, Aluminum Oxide, 150 Feet L x 1-1/2 Inch W, 400 Grit | CD3LUG 436F16 66261136202Super FineAluminum Oxide--RedJ€49.24
NORTON ABRASIVES 66261136186 Abrasive Roll, Very Fine, Aluminum Oxide, 150 Feet L x 1 Inch W, 180 Grit | CD3LUH 436F17 66261136186Very FineAluminum Oxide--RedJ€35.06
NORTON ABRASIVES 66261136210 Abrasive Roll, Very Fine, Aluminum Oxide, 150 Feet L x 2 Inch W, 320 Grit | CD3LUJ 436F20 66261136210Very FineAluminum Oxide--RedJ€62.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261136199 Abrasive Roll, Very Fine, Aluminum Oxide, 150 ft. Length, 1 1/2 Inch Width, Cloth
€52.69 /unit