Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261136178 Abrasive Roll, Medium, Aluminum Oxide, 150 ft. Length, 1 Inch Width, Cloth | CH9NDR

NORTON ABRASIVES 66261136178 Abrasive Roll, Medium, Aluminum Oxide, 150 ft. Length, 1 Inch Width, Cloth

Item: CH9NDR Model: 66261136178Cross Ref: 436F34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Roll
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Backing MaterialCloth
Backing WeightJ
Coating CoverageClosed
ColorRed
GritP60
Roll Length150 ft.
Roll Width1"
SeriesR243 Series

Shipping Info:

Ship weight (kg) 1.3568
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAbrasive MaterialAttachment TypeCoating CoverageColorBacking WeightGradePrice
NORTON ABRASIVES 66261136192 Abrasive Roll, Medium, Aluminum Oxide, 150 Feet L x 1-1/2 Inch W, 80 Grit | CD3FWU 436F08 66261136192Aluminum OxideNot ApplicableClosedRedJGrade MED€49.24
NORTON ABRASIVES 66261136204 Abrasive Roll, Medium, Aluminum Oxide, 150 Feet L x 2 Inch W, 80 Grit | CD3LUA 436F05 66261136204Aluminum OxideNot ApplicableClosedRedJGrade MED€62.67
NORTON ABRASIVES 66261136179 Abrasive Roll, Medium, Aluminum Oxide 150 Feet L x 1 Inch W, 80 Grit | CD3LUL 436F26 66261136179Aluminum Oxide--RedJGrade MED€35.06
NORTON ABRASIVES 66261136190 Abrasive Roll, Medium, Aluminum Oxide, 150 ft. Length, 1 1/2 Inch Width, Cloth | CH9NCT 66261136190------€65.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261136178 Abrasive Roll, Medium, Aluminum Oxide, 150 ft. Length, 1 Inch Width, Cloth
€47.33 /unit