Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261134299 Abrasive Roll, 1 Inch W x 39 ft L, Aluminum Oxide, P100 Grit, J Wt Cotton, K225, P100 | CT4DUA

NORTON ABRASIVES 66261134299 Abrasive Roll, 1 Inch Width x 39 Ft Length, Aluminum Oxide, P100 Grit, J Wt Cotton, P100

Item: CT4DUA Model: 66261134299Cross Ref: 804JK0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Roll
Abrasive MaterialAluminum Oxide
Backing MaterialCotton
Backing WeightJ
Coating CoverageClosed
ColorBrown
GradeMedium
GritP100
Length39 ft.
Mfr. SeriesK225 Series
Resistance PropertiesLoad
Width1"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelGritBacking MaterialAbrasive MaterialCoating CoverageResistance PropertiesAbrasive TypePrice
NORTON ABRASIVES 66261134300 Utility Cloth Roll, Fine, Aluminum Oxide, 30 Feet L x 1 Inch W, 120 Grit | CD3LUZ 436G11 66261134300120ClothAluminum Oxide---€25.29
NORTON ABRASIVES 66261126287 Abrasive Roll, Fine, Aluminum Oxide, 150 ft. Length, 1 1/2 Inch Width, Cloth | CH9NCV 66261126287------€73.05
NORTON ABRASIVES 66261126286 Abrasive Roll, Fine, Aluminum Oxide, 150 ft. Length, 1 1/2 Inch Width, Cloth | CH9NDC 66261126286------€73.05
NORTON ABRASIVES 66261126275 Abrasive Roll, Fine, Aluminum Oxide, 150 ft. Length, 1 Inch Width, Cloth | CH9NDF 66261126275--Aluminum OxideClosed-Coated, Non-Woven€50.92
NORTON ABRASIVES 66261126297 Abrasive Roll, Fine, Aluminum Oxide, 150 ft. Length, 2 Inch Width, Cloth | CH9NDZ 66261126297------€93.64
NORTON ABRASIVES 66261126274 Abrasive Roll, Fine, Aluminum Oxide, 150 ft. Length, 1 Inch Width, Cloth | CH9NEG 66261126274--Aluminum OxideClosed-Coated, Non-Woven€50.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261134299 Abrasive Roll, 1 Inch Width x 39 Ft Length, Aluminum Oxide, P100 Grit, J Wt Cotton, P100
€31.61 /unit