Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261131685 Paper, 2 3/4 Inch Width x 135 ft Length, Aluminum Oxide | CT4DUF

NORTON ABRASIVES 66261131685 Paper, 2 3/4 Inch Width x 135 ft Length, Aluminum Oxide

Item: CT4DUF Model: 66261131685Cross Ref: 804JL2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaper
Abrasive GradeVery Fine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Attachment TypePSA
Backing MaterialPaper
Backing WeightB
Coating CoverageOpen
ColorTan
GradeVery Fine
GritP240
Length135 ft.
Mfr. SeriesA275OP
Resistance PropertiesClog, Load
Vacuum Hole PatternNon Vacuum
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)6.99
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelAbrasive GradeGradeAbrasive MaterialCoating CoverageAttachment TypeVacuum Hole PatternResistance PropertiesBacking WeightPrice
NORTON ABRASIVES 66261131692 Abrasive Roll Paper 220g | AD2VCJ 3UN27 66261131692-Very FineAluminum OxideOpen---B€74.36
NORTON ABRASIVES 66261131693 Abrasive Roll Paper 180g | AD2VCK 3UN28 66261131693-Very FineAluminum OxideOpen---B€69.69
NORTON ABRASIVES 66261131694 Abrasive Roll Paper 150g | AD2VCL 3UN29 66261131694-FineAluminum OxideOpen---B€68.34
NORTON ABRASIVES 66261131686 Abrasive Roll, Very Fine, Aluminum Oxide, 135 ft. Length, 2 3/4 Inch Width, Paper | CH9NEC 66261131686--------€109.32
NORTON ABRASIVES 66261131683 Abrasive Roll, Very Fine, Aluminum Oxide, 135 ft. Length, 2 3/4 Inch Width, Paper | CH9NED 66261131683-Very FineAluminum OxideOpen---B€114.51
NORTON ABRASIVES 66261131688 Abrasive Roll, Fine, Aluminum Oxide, 135 ft. Length, 2 3/4 Inch Width, Paper | CH9NEK 66261131688-FineAluminum OxideOpen---B€97.73
NORTON ABRASIVES 66261131681 Paper, 2 3/4 Inch Width x 135 ft Length, Aluminum Oxide | CT4DUG 66261131681Extra Fine-Aluminum OxideOpenPSANon VacuumClog, LoadB€112.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261131685 Paper, 2 3/4 Inch Width x 135 ft Length, Aluminum Oxide
€112.44 /unit