Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261131590 Hook-and-Loop Sanding Disc, 6 Inch, 400 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk | CJ2LKM

NORTON ABRASIVES 66261131590 Hook-and-Loop Sanding Disc, 6 Inch, 400 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk

Item: CJ2LKM Model: 66261131590Cross Ref: 1EDY9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeExtra Fine
Abrasive MaterialAluminum Oxide
Backing MaterialPaper
Backing WeightB
Coating CoverageOpen
ColorBrown
Diameter6"
Resistance PropertiesLoad

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginCA

Product Variants

ProductModelDiameterAbrasive GradeGrit TypeAbrasive MaterialBacking WeightVacuum Hole PatternCoating CoverageResistance PropertiesPkg. Qty.Price
NORTON ABRASIVES 66261131577 Sanding Disc, Hook-And-Loop, Coated, 240 Grit, Very Fine Grade | AX3MRB 1EDY1 662611315775"Very Fine240Aluminum OxideB---100€107.07
NORTON ABRASIVES 66261131592 Hook-and-Loop Sanding Disc, 6 Inch, 320 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk | CJ2LHT 66261131592--------100€158.27
NORTON ABRASIVES 66261131595 Hook-and-Loop Sanding Disc, 6 Inch, 220 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk | CJ2LHW 66261131595--------100€156.40
NORTON ABRASIVES 66261131578 Hook-and-Loop Sanding Disc, 5 Inch, 220 Grit, Aluminum Oxide, 5 Hole, Coated, 100Pk | CJ2LHY 66261131578--------100€107.07
NORTON ABRASIVES 66261131597 Hook-and-Loop Sanding Disc, 6 Inch, 150 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk | CJ2LJE 66261131597--------100€156.40
NORTON ABRASIVES 66261131588 Hook-and-Loop Sanding Disc, 6 Inch, 600 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk | CJ2LJH 66261131588--------100€158.27
NORTON ABRASIVES 66261131596 Hook-and-Loop Sanding Disc, 6 Inch, 180 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk | CJ2LJM 66261131596--------100€156.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261131590 Hook-and-Loop Sanding Disc, 6 Inch, 400 Grit, Aluminum Oxide, 6 Hole, Coated, 100Pk
€156.40 /pack