Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261126296 Abrasive Roll, Fine, Aluminum Oxide, 150 ft. Length, 2 Inch Width, Cloth | CH9NDV

NORTON ABRASIVES 66261126296 Abrasive Roll, Fine, Aluminum Oxide, 150 ft. Length, 2 Inch Width, Cloth

Item: CH9NDV Model: 66261126296Cross Ref: 2D743
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Roll
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Backing MaterialCloth
Backing WeightJ
Coating CoverageClosed
ColorBrown
Roll Width2"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelGradeAbrasive MaterialCoating CoverageAttachment TypeResistance PropertiesColorBacking WeightPrice
NORTON ABRASIVES 66261126266 Abrasive Roll 1 Inch Width x 150 Feet length 600G Cloth | AH4BJG 34CC92 66261126266Super FineAluminum Oxide---BrownJ€56.67
NORTON ABRASIVES 66261126270 Abrasive Roll 1 Inch Width x 150 Feet Length 240G Alumnm Oxde | AH4BJH 34CC93 66261126270Very FineAluminum Oxide---BrownJ€56.67
NORTON ABRASIVES 66261126289 Abrasive Roll 2 Inch Width x 150 Feet length 600G Brown | AH4BJJ 34CC94 66261126289Super FineAluminum Oxide---BrownJ€100.87
NORTON ABRASIVES 66261126284 Abrasive Roll, Very Fine, Aluminum Oxide, 150 Feet L x 1-1/2 Inch W, 180 Grit | CD2YQC 2D732 66261126284Very FineAluminum Oxide---BrownJ€73.05
NORTON ABRASIVES 66261126294 Abrasive Roll, 150 Feet L x 2 Inch W, 220 Grit, Very Fine, Aluminum Oxide | CD3FJC 2D741 66261126294Very FineAluminum Oxide---BrownJ€89.89
NORTON ABRASIVES 66261126271 Abrasive Roll, Very Fine, Aluminum Oxide, 150 Feet L x 1 Inch W, 220 Grit | CD3KAM 1LZK9 66261126271Very FineAluminum OxideClosed--BrownJ€50.18
NORTON ABRASIVES 66261126283 Abrasive Roll, Very Fine, Aluminum Oxide, 150 Feet L x 1-1/2 Inch W, 220 Grit | CD3KAN 1LZL2 66261126283Very FineAluminum Oxide---BrownJ€73.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261126296 Abrasive Roll, Fine, Aluminum Oxide, 150 ft. Length, 2 Inch Width, Cloth
€99.05 /unit