Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261121048 Quick Change Disc, 2 Inch Dia., 60 Grit, Coarse, Zirconia Alumina, Coated, 25Pk | CJ3CPJ

NORTON ABRASIVES 66261121048 Quick Change Disc, 2 Inch Dia., 60 Grit, Coarse, Zirconia Alumina, Coated, 25Pk

Item: CJ3CPJ Model: 66261121048Cross Ref: 1YFK8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive TypeCoated
ColorBlue
Disc Backing MaterialCloth
Abrasive GradeCoarse
Abrasive MaterialZirconia Alumina
Backing MaterialPolyester
Backing WeightY
Diameter2"
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginFR

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeQuick Change SystemCoating CoverageMax. Operating SpeedPkg. Qty.Price
NORTON ABRASIVES 66261121053 Coated Quick Change Disc, TR Roll-On/Off Type 3, Zirconia Alumina, 25 Pk | CD3HLT 1YFL1 662611210533"Alumina ZirconiaCoarse---25€59.43
NORTON ABRASIVES 66261138671 Quick Change Disc, 2 Inch Dia., Coated, Extra Coarse, Zirconia Alumina, 25 Pk | CD3UFQ 1YFF6 662611386712"Alumina ZirconiaExtra Coarse---25€50.10
NORTON ABRASIVES 66261138673 Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Zirconia Alumina, 25 Pk | CD3WQK 1YFF8 662611386733"Alumina ZirconiaCoarse---25€58.91
NORTON ABRASIVES 66261138670 Quick Change Disc, 2 Inch Dia., 50 Grit, Coarse, Zirconia Alumina, Coated, 25Pk | CJ3CJH 66261138670------25€45.88
NORTON ABRASIVES 66261138675 Quick Change Disc, 3 Inch Dia., 24 Grit, Extra Coarse, Zirconia Alumina, 25Pk | CJ3CJL 66261138675------25€74.31
NORTON ABRASIVES 66261121043 Quick Change Disc, 1 1/2 Inch Dia., 60 Grit, Coarse, Zirconia Alumina, 100Pk | CJ3CKA 66261121043------100€119.45
NORTON ABRASIVES 66261121044 Quick Change Disc, 1 1/2 Inch Dia., 80 Grit, Coarse, Zirconia Alumina, 100Pk | CJ3CLF 66261121044------100€119.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261121048 Quick Change Disc, 2 Inch Dia., 60 Grit, Coarse, Zirconia Alumina, Coated, 25Pk
€47.74 /pack