Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261101155 Sanding Sheet 11 x 9 Inch 150 G Sc - Pack Of 50 | AB2AZG 1KUL7

NORTON ABRASIVES 66261101155 Sanding Sheet 11 x 9 Inch 150 G Sc - Pack Of 50

Item: AB2AZG Model: 66261101155Cross Ref: 1KUL7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Sheet
Abrasive GradeFine
Abrasive MaterialSilicon Carbide
Backing MaterialWaterproof Paper
Backing WeightC
ColorCharcoal
Grit150
Sheet Length11"
Sheet Width9"
Coating CoverageClosed
Resistance PropertiesWater

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)1.27
Ship length (cm)27.94
Ship width (cm)22.86
HS code6805301000
Country of OriginBR

Product Variants

ProductModelAbrasive MaterialBacking MaterialBacking WeightColorSheet WidthSheet LengthAbrasive GradeCoating CoveragePkg. Qty.Price
NORTON ABRASIVES 66261100945 Sanding Sheet 11 x 9 Inch P150 G Sc - Pack Of 25 | AB2AYT 1KUK2 66261100945Silicon CarbideWaterproof PaperCGray9"11"Fine-25€148.37
NORTON ABRASIVES 66261126338 Sanding Sheet 11 x 9 Inch 120 G Aluminium Oxide - Pack Of 50 | AB2AYX 1KUK7 66261126338Aluminum OxideClothJBrown9"11"Fine-50€143.02
NORTON ABRASIVES 66261100290 Sanding Sheet 11 x 9 Inch 120 G Aluminium Oxide - Pack Of 100 | AB2BAF 1KUT5 66261100290Aluminum OxidePaperCBrown9"11"Fine-100€167.85
NORTON ABRASIVES 07660700357 Sanding Sheet 11 x 9 Inch 120 G Aluminium Oxide - Pack Of 25 | AD3DJB 3YFN4 07660700357Aluminum OxidePaperDTan9"11"FineOpen25€32.78
NORTON ABRASIVES 66261101720 Sanding Sheet P280 Grit K227 Series PK50 | AH4BJT 34CD04 66261181507Aluminum OxideClothJBrown9"11"Fine-50€98.99
NORTON ABRASIVES 66261139385 Sanding Sheet P400 Grit T214 Series PK50 | AH4BKE 34CD15 66261139385Aluminum OxideWaterproof PaperBBlack9"11"FineOpen50€92.33
NORTON ABRASIVES 66261126339 Fine Aluminum Oxide Sanding Sheet, 100 Grit, 11 L x 9 Inch W, 50 Pk | CD2KEN 1KUK6 66261126339Aluminum OxideClothJBrown9"11"Fine-50€147.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261101155 Sanding Sheet 11 x 9 Inch 150 G Sc - Pack Of 50
€115.74 /unit