Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261058790 Unified Wheel 6 Inch Diameter x 1 Inch Width x 1/2 Inch Pk4 | AF8LKB 28AA27

NORTON ABRASIVES 66261058790 Unified Wheel 6 Inch Diameter x 1 Inch Width x 1/2 Inch Pk4

Item: AF8LKB Model: 66261058790Cross Ref: 28AA27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€335.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnified Wheel
Abrasive MaterialSilicon Carbide
ColorTan
GradeFine
Max. Rpm4800 RPM
Mounting Size1/2"
Mounting TypeArbor
StyleGeneral Duty
Wheel Dia.6"
Width1"

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)2.54
HS code6805300000
Country of OriginMX

Product Variants

ProductModelWheel Dia.Abrasive MaterialGradePkg. Qty.Price
NORTON ABRASIVES 66261054048 Unified Wheel 3 Inch Diameter x 1/2 Inch Width x 1/4 Inch Pk20 | AF8LJA 26ZZ79 662610540483"Silicon CarbideFine20€303.63
NORTON ABRASIVES 66261058771 Unified Wheel 3 Inch Diameter x 3/4 Inch Width x 1/4 Inch Pk20 | AF8LJZ 28AA25 662610587713"Silicon CarbideFine20€432.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261058790 Unified Wheel 6 Inch Diameter x 1 Inch Width x 1/2 Inch Pk4
€335.07 /unit