Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261058782 Unitized Wheel, 1/2 Inch Width, 1/4 Inch Mounting Size, Silicon Carbide, Very Fine | CJ3RMC

NORTON ABRASIVES 66261058782 Unitized Wheel, 1/2 Inch Width, 1/4 Inch Mounting Size, Silicon Carbide, Very Fine

Item: CJ3RMC Model: 66261058782Cross Ref: 6A462
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnitized Wheel
Abrasive MaterialSilicon Carbide
Abrasive TypeNon Woven
ColorGray
Connector Size1/4"
Connector TypeUnthreaded Hole
Density RatingMedium (5)
Face Width1/2"
GradeFine
Maximum Operating Speed20000 RPM
SeriesBear-Tex Rapid Blend
Wheel Diameter2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginMX

Product Variants

ProductModelMPNPrice
NORTON ABRASIVES 66261058854 Unitized Wheel, 1/4 Inch Width, 1/4 Inch Mounting Size, Silicon Carbide, Very Fine | CJ3RMA 6626105885466261058854€12.94
NORTON ABRASIVES 66261058859 Unitized Wheel, 1/2 Inch Width, 1/4 Inch Mounting Size, Silicon Carbide, Very Fine | CJ3RMB 6626105885966261058859€12.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261058782 Unitized Wheel, 1/2 Inch Width, 1/4 Inch Mounting Size, Silicon Carbide, Very Fine
€13.53 /unit