Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261055310 Sanding Belt 1/2w x 18 L Non-woven Ao 120g | AB9GMY 2D490

NORTON ABRASIVES 66261055310 Sanding Belt 1/2w x 18 L Non-woven Ao 120g

Item: AB9GMY Model: 66261055310Cross Ref: 2D490
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Backing WeightX
ColorMaroon
GradeGrade MED
Grit120
Length18"
Width1/2"
Abrasive GradeMedium
Belt Length18"
Belt Width1/2"
Bond TypeResin
Flexibility TypeExtra-Flexible
Resistance PropertiesLoad
SeriesBear-Tex Rapid Prep

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)45.72
Ship width (cm)1.27
HS code6805301000
Country of OriginMX

Product Variants

ProductModelBacking MaterialGritBacking WeightCoating CoverageFlexibility TypeAbrasive TypeAbrasive MaterialColorPkg. Qty.Price
NORTON ABRASIVES 66261008972 Sanding Belt 1/2w x 24 L Non-woven Ao 120g | AB9GNB 2D493 66261008972Nylon120YNot Applicable-Non WovenAluminum OxideMaroon1€13.44
NORTON ABRASIVES 66261006465 Sanding Belt 1/2 Inch Width x 12 Inch Length Aluminium Oxide 150g Pk24 | AF8LUH 28CK47 66261006465Nylon150X--Non WovenAluminum OxideMaroon24€258.73
NORTON ABRASIVES 66261015808 Sanding Belt 3/4 Inch Width x 18 Inch Length Aluminium Oxide 150g | AF8LUU 28CK57 66261015808Nylon150YNot Applicable-Non WovenAluminum OxideMaroon1€17.06
NORTON ABRASIVES 66261003260 Sanding Belt 3/4 Inch Width x 20-1/2 Inch Length Aluminium Oxide 150g | AF8LUW 28CK59 66261003260Nylon150X--Non WovenAluminum OxideMaroon1€14.82
NORTON ABRASIVES 66261017898 Sanding Belt 1 Inch Width x 18 Inch Length Aluminium Oxide 150g Pk12 | AF8LVC 28CK70 66261017898Nylon150X--Non WovenAluminum OxideMaroon12€253.40
NORTON ABRASIVES 66623336005 Sanding Belt 1 Inch Width x 21 Inch Length Aluminium Oxide 150g Pk12 | AF8LVK 28CK78 66623336005Nylon150X--Non WovenAluminum OxideMaroon12€256.08
NORTON ABRASIVES 66623336006 Sanding Belt 1 Inch Width x 30 Inch Length Aluminium Oxide 150g Pk12 | AF8LVN 28CK83 66623336006Nylon150YNot ApplicableRegularNon WovenAluminum OxideMaroon12€233.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261055310 Sanding Belt 1/2w x 18 L Non-woven Ao 120g
€12.23 /unit