Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66261047583 Hand Pad Holder 3-1/4 Inch Plastic - Pack Of 10 | AB8TFX 26ZZ71

NORTON ABRASIVES 66261047583 Hand Pad Holder 3-1/4 Inch Plastic - Pack Of 10

Item: AB8TFX Model: 66261047583Cross Ref: 26ZZ71
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€124.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Pad Holder
Abrasive MaterialPlastic
Attachment TypeHook And Loop
ColorBlue
DensityMedium
Device MaterialPlastic
Diameter3 1/4"
MaterialPlastic
Pad ShapeRectangle
Thickness5 1/2"
Abrasive Mounting TypeHook and Loop
Overall Length5 1/2"
Overall Width3 1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)8.26
HS code6805300000
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261047583 Hand Pad Holder 3-1/4 Inch Plastic - Pack Of 10
€124.58 /unit