Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261006948 Backup Pad 4-1/2 Inch Diameter Medium Foam Pk5 | AF8LGW 26ZY93

NORTON ABRASIVES 66261006948 Backup Pad 4-1/2 Inch Diameter Medium Foam Pk5

Item: AF8LGW Model: 66261006948Cross Ref: 26ZY93
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€375.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackup Pad
Back Mounting TypeHole
Body MaterialFoam
Density RatingMedium
Diameter4 1/2"
Face Mounting Size4 1/2"
Face Mounting TypeHook And Loop
Max. Speed10000 RPM
Thickness1/2"
Vacuum Hole DesignNo Hole
Abrasive Mount TypeHook And Loop
ColorBlack
Compatible Abrasive TypeHook And Loop Surface-Conditioning Discs
Connector TypeThreaded Hole
DensityMedium
Device MaterialFoam
Maximum Operating Speed10000 RPM
Pad Diameter4 1/2"
Pad Thickness1/2"
Product TypeDisc Backup Pad
Tool Connection Size5/8"-11
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)1.27
Ship length (cm)11.43
Ship width (cm)11.43
HS code6805300000
Country of OriginUS

Product Variants

ProductModelColorPkg. Qty.Price
NORTON ABRASIVES 66261059354 Backup Pad 3 Inch Diameter 20000 Rpm Foam Pk5 | AF8LKE 28AA36 66261059354-5€155.12
NORTON ABRASIVES 66261059360 Backup Pad 5 Inch Diameter 10000 Rpm Foam Pk5 | AF8LKF 28AA38 66261059360-5€411.52
NORTON ABRASIVES 66261059312 Disc Backup Pad, 6 Inch Dia., Threaded Arbor Hole, 6000 RPM Max. Speed | CJ2AET 66261059312-1€75.69
NORTON ABRASIVES 66261059368 Disc Backup Pad, 7 Inch Dia., Threaded Arbor Hole, 6000 RPM Max. Speed, Hard | CJ2AEZ 66261059368Black1€127.99
NORTON ABRASIVES 66261059310 Disc Backup Pad, 5 Inch Dia., Threaded Arbor Hole, 10000 RPM Max. Speed | CJ2AFE 66261059310-1€72.87
NORTON ABRASIVES 66261059304 Disc Backup Pad, 4 Inch Dia., Threaded Arbor Hole, 13000 RPM Max. Speed | CJ2AFG 66261059304Black1€74.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261006948 Backup Pad 4-1/2 Inch Diameter Medium Foam Pk5
€375.91 /unit