Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261006648 Sanding Belt 2 Inch Width x 48 Inch Length Aluminium Oxide 150g | AF8LWE 28CL26

NORTON ABRASIVES 66261006648 Sanding Belt 2 Inch Width x 48 Inch Length Aluminium Oxide 150g

Item: AF8LWE Model: 66261006648Cross Ref: 28CL26
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Backing WeightX
ColorMaroon
GradeGrade MED
Grit150
Length48"
Width2"
Abrasive GradeMedium
Belt Length48"
Belt Width2"
Flexibility TypeRegular
Resistance PropertiesLoad

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)5.08
HS code6805300000
Country of OriginUK

Product Variants

ProductModelGritBacking MaterialBacking WeightAbrasive TypeAbrasive MaterialColorBond TypeFlexibility TypePkg. Qty.Price
NORTON ABRASIVES 66261055331 Sanding Belt 6w x 48 Inch Length Non-woven Ao 120g | AB9GNH 2D502 66261055331120NylonXNon WovenAluminum OxideMaroon--1€125.99
NORTON ABRASIVES 66254441289 Sanding Belt 1 Inch Width x 42 Inch Length Aluminium Oxide 150g | AF8LVP 28CK84 66254441289150NylonXNon WovenAluminum OxideMaroon--1€24.55
NORTON ABRASIVES 66261002321 Sanding Belt 4 Inch Width x 36 Inch Length Aluminium Oxide 150g Pk6 | AF8LXP 28CM08 66261002321150NylonYNon WovenAluminum OxideMaroonResinRegular6€298.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261006648 Sanding Belt 2 Inch Width x 48 Inch Length Aluminium Oxide 150g
€38.78 /unit