Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66261003177 Sanding Belt 1/2 Inch Width x 12 Inch Length Aluminium Oxide 80g Pk24 | AF8LUG 28CK46

NORTON ABRASIVES 66261003177 Sanding Belt 1/2 Inch Width x 12 Inch Length Aluminium Oxide 80g Pk24

Item: AF8LUG Model: 66261003177Cross Ref: 28CK46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€279.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Backing WeightX
ColorBrown
GradeCoarse
Grit80
Length12"
Width1/2"
Abrasive GradeCoarse
Belt Length12"
Belt Width1/2"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)1.27
Ship length (cm)30.48
Ship width (cm)1.27
HS code6805300000
Country of OriginUK

Product Variants

ProductModelBacking MaterialGritBacking WeightColorCoating CoverageAbrasive TypeAbrasive MaterialBond TypePkg. Qty.Price
NORTON ABRASIVES 66261055309 Sanding Belt 1/2w x 18 L Non-woven Ao 80g | AB9GMX 2D489 66261055309Nylon80YBrownNot ApplicableNon WovenAluminum OxideResin1€11.49
NORTON ABRASIVES 66261055312 Sanding Belt 1/2w x 24 L Non-woven Ao 80g | AB9GNA 2D492 66261055312Nylon80XBrown-Non WovenAluminum Oxide-1€13.39
NORTON ABRASIVES 66261011420 Sanding Belt 1/4 Inch Width x 18 Inch Length Aluminium Oxide 80g Pk24 | AF8LUC 28CK35 66261011420Nylon80YBrownNot ApplicableNon WovenAluminum OxideResin24€179.54
NORTON ABRASIVES 66623333550 Sanding Belt 1/2 Inch Width x 12 Inch Length Aluminium Oxide 36g Pk24 | AF8LUK 28CK49 66623333550Nylon36YBlackNot ApplicableNon WovenAluminum OxideResin24€258.73
NORTON ABRASIVES 66261002111 Sanding Belt 3/4 Inch Width x 18 Inch Length Aluminium Oxide 80g | AF8LUR 28CK55 66261002111Nylon80YBrownNot ApplicableNon WovenAluminum OxideResin1€17.06
NORTON ABRASIVES 66261016493 Sanding Belt 3/4 Inch Width x 18 Inch Length Aluminium Oxide 36g | AF8LUV 28CK58 66261016493Nylon36YBlackNot ApplicableNon WovenAluminum OxideResin1€17.06
NORTON ABRASIVES 66261083899 Sanding Belt 3/4 Inch Width x 20-1/2 Inch Length Aluminium Oxide 80g | AF8LUX 28CK60 66261083899Nylon80XBrown-Non WovenAluminum Oxide-1€14.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66261003177 Sanding Belt 1/2 Inch Width x 12 Inch Length Aluminium Oxide 80g Pk24
€279.81 /pack