Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66254491535 Sanding Belt 1/8 Width x 18 Length Zirconia Alumina 60 Grit Pk50 | AF8HFX 26LW17

NORTON ABRASIVES 66254491535 Sanding Belt 1/8 Width x 18 Length Zirconia Alumina 60 Grit Pk50

Item: AF8HFX Model: 66254491535Cross Ref: 26LW17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing MaterialPolyester
Backing WeightX
ColorBlue
GradeGrade MED
Grit60
Length18"
Width1/8"
Abrasive GradeCoarse
Belt Joint TypeButt Joint
Belt Length18"
Belt Width1/8"
Bond TypeResin
Coating CoverageClosed
SeriesBlueFire R823P

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)0.32
Ship length (cm)45.72
Ship width (cm)0.32
HS code6805100000
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialBacking MaterialGritAbrasive TypeColorBacking WeightBond TypeFlexibility TypePkg. Qty.Price
NORTON ABRASIVES 78072728583 Sanding Belt 1 Width x 30 Inch Length Grit 60 | AF7VBR 22PD53 78072728583Alumina ZirconiaPolyester Cloth60CoatedBlueX--1€4.64
NORTON ABRASIVES 78072728582 Sanding Belt 1 Width x 30 Inch Length Grit 80 | AF7VBT 22PD54 78072728582Alumina ZirconiaPolyester Cloth80CoatedBlueX--1€4.29
NORTON ABRASIVES 78072728745 Sanding Belt 1/2 Width x 12 Inch Length Grit 60 | AF7VBW 22PD58 78072728745Alumina ZirconiaPolyester Cloth60CoatedBlueX--1€2.04
NORTON ABRASIVES 78072728744 Sanding Belt 1/2 Width x 12 Inch Length Grit 80 | AF7VBX 22PD60 78072728744Alumina ZirconiaPolyester Cloth80CoatedBlueX--1€1.91
NORTON ABRASIVES 78072753075 Sanding Belt 1/4 Width x 18 Inch Length Grit 80 | AF7VCC 22PD65 78072753075Alumina ZirconiaPolyester Cloth80CoatedBlueX--1€2.37
NORTON ABRASIVES 78072728552 Sanding Belt 1/4 Width x 24 Inch Length Grit 60 | AF7VCE 22PD67 78072728552Alumina ZirconiaPolyester Cloth60CoatedBlueX--1€2.23
NORTON ABRASIVES 78072709590 Sanding Belt 3/4 Width x 18 Inch Length Grit 60 | AF7VCH 22PD70 78072709590Alumina ZirconiaPolyester Cloth60CoatedBlueX--1€2.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66254491535 Sanding Belt 1/8 Width x 18 Length Zirconia Alumina 60 Grit Pk50
€100.72 /unit