Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66254490859 Sanding Belt 1/2 Inch Width x 24 Inch Length Aluminium Oxide 220g | AF8LUN 28CK52

NORTON ABRASIVES 66254490859 Sanding Belt 1/2 Inch Width x 24 Inch Length Aluminium Oxide 220g

Item: AF8LUN Model: 66254490859Cross Ref: 28CK52
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Backing WeightX
ColorGreen
GradeFine
Grit220
Length24"
Width1/2"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)60.96
Ship width (cm)1.27
HS code6805300000
Country of OriginMX

Product Variants

ProductModelBacking MaterialGritColorBacking WeightBond TypeFlexibility TypeCoating CoverageAbrasive TypePkg. Qty.Price
NORTON ABRASIVES 66261055311 Sanding Belt 1/2w x 18 L Non-woven Ao 320g | AB9GMZ 2D491 66261055311Nylon320BlueX---Non Woven1€11.37
NORTON ABRASIVES 66623333424 Sanding Belt 1/4 Inch Width x 18 Inch Length Aluminium Oxide 220g Pk24 | AF8LUE 28CK38 66623333424Nylon220GreenX---Non Woven24€179.54
NORTON ABRASIVES 66623333511 Sanding Belt 1/4 Inch Width x 18 Inch Length Aluminium Oxide 360g Pk24 | AF8LUF 28CK39 66623333511Nylon360BlueX---Non Woven24€179.54
NORTON ABRASIVES 66623318175 Sanding Belt 1/2 Inch Width x 12 Inch Length Aluminium Oxide 220g Pk24 | AF8LUJ 28CK48 66623318175Nylon220GreenX---Non Woven24€258.73
NORTON ABRASIVES 66623333426 Sanding Belt 1/2 Inch Width x 18 Inch Length Aluminium Oxide 220g | AF8LUM 28CK51 66623333426Nylon220GreenX---Non Woven1€10.82
NORTON ABRASIVES 66254490858 Sanding Belt 3/4 Inch Width x 18 Inch Length Aluminium Oxide 220g | AF8LUQ 28CK54 66254490858Nylon220GreenX---Non Woven1€17.06
NORTON ABRASIVES 66261003622 Sanding Belt 3/4 Inch Width x 18 Inch Length Aluminium Oxide 360g | AF8LUT 28CK56 66261003622Nylon360BlueX---Non Woven1€17.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66254490859 Sanding Belt 1/2 Inch Width x 24 Inch Length Aluminium Oxide 220g
€12.46 /unit