Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

NORTON ABRASIVES 66254461167 Flap Disc 4 1/2 Inch x 40 Grit 5/8-11 | AB7RTR 23Z558

NORTON ABRASIVES 66254461167 Flap Disc 4 1/2 Inch x 40 Grit 5/8-11

Item: AB7RTR Model: 66254461167Cross Ref: 23Z558
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeCoarse
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing MaterialFiberglass
Backing WeightY
Disc Dia.4 1/2"
Grit40

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.78
Ship length (cm)11.43
Ship width (cm)11.43
HS code6805301000
Country of OriginFR

Product Details:

    • 23Z558 is a suggested replacement of 31EM86

Product Variants

ProductModelGritAbrasive GradeOverall Dia.Abrasive MaterialAbrasive TypeDensity RatingBacking Plate MaterialBacking MaterialPkg. Qty.Price
NORTON ABRASIVES 66254461165 Flap Disc 4 1/2 Inch x 36 Grit 5/8-11 | AB7RTQ 23Z557 6625446116536Extra Coarse-Alumina ZirconiaCoatedStandardFiberglassFiberglass1€12.65
NORTON ABRASIVES 66254461170 Flap Disc 4 1/2 Inch x 60 Grit 5/8-11 | AB7RTT 23Z559 6625446117060Coarse-Alumina ZirconiaCoatedStandardFiberglassFiberglass1€12.65
NORTON ABRASIVES 66254461173 Flap Disc 4 1/2 Inch x 80 Grit 5/8-11 | AB7RTU 23Z560 6625446117380Grade MED-Alumina ZirconiaCoated--Fiberglass1€12.65
NORTON ABRASIVES 66623399189 Flap Disc 5 Inch x 36 Grit 5/8-11 | AB7RUX 23Z586 6662339918936Extra Coarse5"Alumina ZirconiaCoatedStandardFiberglassFiberglass1€16.38
NORTON ABRASIVES 66623399190 Flap Disc 5 Inch x 40 Grit 5/8-11 | AB7RUY 23Z587 6662339919040Extra Coarse5"Alumina ZirconiaCoatedStandardFiberglassFiberglass1€16.52
NORTON ABRASIVES 66623399191 Flap Disc 5 Inch x 60 Grit 5/8-11 | AB7RUZ 23Z588 6662339919160Coarse5"Alumina ZirconiaCoatedStandardFiberglassFiberglass1€16.38
NORTON ABRASIVES 66623399192 Flap Disc 5 Inch x 80 Grit 5/8-11 | AB7RVA 23Z589 6662339919280Coarse5"Alumina ZirconiaCoatedStandardFiberglassFiberglass1€16.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66254461167 Flap Disc 4 1/2 Inch x 40 Grit 5/8-11
€14.48 /unit