Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66254406395 Unified Wheel 3 Inch Diameter x 1/4 Inch Width x Tr | AF8LGF 26ZY66

NORTON ABRASIVES 66254406395 Unified Wheel 3 Inch Diameter x 1/4 Inch Width x Tr

Item: AF8LGF Model: 66254406395Cross Ref: 26ZY66
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnified Wheel
Abrasive MaterialAluminum Oxide
ColorBlue
Connector SizeNot Applicable
Connector TypeQuick Change
Face Width1/4"
GradeMedium , Medium Duty
Max. Rpm15000 RPM
Mounting SizeTR
Mounting TypeQuick Change
Overall Dia.3"
Resistance PropertiesSmear
StyleDeburring And Blending
Wheel Dia.3"
Width1/4"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)0.64
HS code6805300000
Country of OriginMX

Product Variants

ProductModelWheel Dia.GradeConnector TypeAbrasive MaterialFace WidthConnector SizeResistance PropertiesPrice
NORTON ABRASIVES 66254413660 Unified Wheel 2 Inch Diameter x 1/4 Inch Width x Tr | AF8LGG 26ZY67 662544136602"Medium DutyQuick ChangeAluminum Oxide1/4"Not ApplicableSmear€10.66
NORTON ABRASIVES 66254413661 Unified Wheel 3 Inch Diameter x 1/4 Inch Width x Tr | AF8LGH 26ZY68 662544136613"Medium DutyQuick ChangeAluminum Oxide1/4"Not ApplicableSmear€19.29
NORTON ABRASIVES 66254428237 Non-woven Disc 2 Inch Diameter x 1/4 Inch Width x Tr | AF8LGK 26ZY70 662544282372"Medium DutyQuick ChangeAluminum Oxide-Not ApplicableSmear€9.48
NORTON ABRASIVES 66254428238 Non-woven Disc 3 Inch Diameter x 1/4 Inch Width x Tr | AF8LGL 26ZY71 662544282383"Medium DutyQuick ChangeAluminum Oxide-Not ApplicableSmear€16.66
NORTON ABRASIVES 66254433510 Non-woven Disc 2 Inch Diameter x 1/4 Inch Width x Tr | AF8LGT 26ZY77 662544335102"Medium DutyQuick ChangeAluminum Oxide-Not ApplicableSmear€10.78
NORTON ABRASIVES 66261090909 Non-woven Disc 3 Inch Diameter x 1/8 Inch Width x Tr | AF8LKY 28AA58 662610909093"Medium DutyQuick ChangeAluminum Oxide-Not Applicable-€18.00
NORTON ABRASIVES 66261093556 Non-woven Disc 3 Inch Diameter x 1/8 Inch Width x Tr | AF8LLA 28AA60 662610935563"Medium DutyQuick ChangeAluminum Oxide-Not Applicable-€15.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66254406395 Unified Wheel 3 Inch Diameter x 1/4 Inch Width x Tr
€24.04 /unit