Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66254400256 Flap Disc 4 1/2 Inch x 120 Grit 7/8 | AB7RZM 23Z704

NORTON ABRASIVES 66254400256 Flap Disc 4 1/2 Inch x 120 Grit 7/8

Item: AB7RZM Model: 66254400256Cross Ref: 23Z704
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeFine
Abrasive MaterialCeramic Alumina
Abrasive TypeCoated
Backing MaterialPlastic
Backing WeightY
Disc Dia.4 1/2"
Grit120
Mounting Size7/8"
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded
Backing Plate MaterialPlastic
ColorOrange
Density RatingStandard
Diameter4 1/2"
FeaturesPerformance Coated, Trimmable
Flap Disc TypeType 27
Maximum Operating Speed13300 RPM
Resistance PropertiesFray
SeriesBlaze R980P

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)11.43
Ship width (cm)11.43
HS code6805301000
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive GradeFeaturesBacking WeightBacking MaterialColorGritAbrasive TypePrice
NORTON ABRASIVES 66623399003 Flap Disc 4 1/2 Inch x 120 G 5/8-11 | AB7RNG 23Z454 66623399003Aluminum OxideMediumTrimmableXPlasticBlack120Coated€10.97
NORTON ABRASIVES 66623399132 Flap Disc 5 Inch x 120 Grit 5/8-11 | AB7RPM 23Z482 66623399132Aluminum OxideFine-YPlastic-120Coated€11.26
NORTON ABRASIVES 66623399019 Flap Disc 7 Inch x 120 Grit 5/8-11 | AB7RRG 23Z525 66623399019Aluminum OxideMedium Grit, Medium Grit-YPlastic-120Coated€24.60
NORTON ABRASIVES 66623399023 Flap Disc 7 Inch x 120 Grit 7/8 | AB7RRX 23Z539 66623399023Aluminum OxideMedium Grit, Medium Grit-YPlastic-120Coated€17.82
NORTON ABRASIVES 66623399174 Flap Disc 4 1/2 Inch x 120 G 5/8-11 | AB7RTP 23Z556 66623399174Aluminum OxideFine-YFiberglass-120Coated€11.49
NORTON ABRASIVES 66623399175 Flap Disc 4 1/2 Inch x 120 Grit 7/8 | AB7RUE 23Z570 66623399175Aluminum OxideFine-YFiberglass-120Coated€9.12
NORTON ABRASIVES 66254400261 Flap Disc 4 1/2 Inch x 120 G 5/8-11 | AB7RZR 23Z708 66254400261Ceramic AluminaMediumPerformance Coated, TrimmableYPlasticOrange120Coated€16.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66254400256 Flap Disc 4 1/2 Inch x 120 Grit 7/8
€13.46 /unit