Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253370803 T28 Depressed Center Wheel, Ceramic, 7 Inch Wheel Dia., 5/8-11 Inch Arbor Hole Size | CJ3PQT

NORTON ABRASIVES 66253370803 T28 Depressed Center Wheel, Ceramic, 7 Inch Wheel Dia., 5/8-11 Inch Arbor Hole Size

Item: CJ3PQT Model: 66253370803Cross Ref: 60YD70
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive GradeExtra Coarse
Abrasive MaterialCeramic
Arbor Hole Size5/8"-11
Arbor Hole TypeThreaded Hole
Compatible Tool TypeAngle Grinder
Diameter7"
Grit20
Maximum Operating Speed8600 RPM
Primary Material ApplicationCast Iron, Stainless Steel, Steel
SeriesQuantum 3 SG
Thickness1/4"
Wheel TypeType 28

Shipping Info:

Ship weight (kg) 0.486
Ship height (cm)0.64
Ship length (cm)17.78
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelMPNPrice
NORTON ABRASIVES 66253370805 Depressed Center Wheel, Ceramic, 9 Inch Wheel Dia, 7/8 Inch Hole Size, Type 28 | CH9ZKE 6625337080566253370805€43.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253370803 T28 Depressed Center Wheel, Ceramic, 7 Inch Wheel Dia., 5/8-11 Inch Arbor Hole Size
€38.55 /unit