Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253370793 Depressed Center Wheel, Ceramic, 4 1/2 Inch Wheel Dia, 5/8-11 Inch Hole Size | CH9ZJZ

NORTON ABRASIVES 66253370793 Depressed Center Wheel, Ceramic, 4 1/2 Inch Wheel Dia, 5/8-11 Inch Hole Size

Item: CH9ZJZ Model: 66253370793Cross Ref: 45VH24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive GradeExtra Coarse
Abrasive MaterialCeramic
Arbor Hole TypeThreaded Hole
Compatible Tool TypeAngle Grinder
Diameter4 1/2"
Thickness1/4"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)0.64
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelConnector TypePrimary Material ApplicationAbrasive MaterialGritThicknessCompatible Tool TypeGradeOverall Dia.Price
NORTON ABRASIVES 66253370797 Depressed Center Wheels, 5/8 Inch-11 Arbor, 1/4 Inch-Thick, 10, 185 Max. RPM | CD3KFK 45VH28 66253370797Threaded HoleStainless Steel, SteelCeramic201/4"Angle GrinderExtra Coarse-€30.82
NORTON ABRASIVES 66253370799 Depressed Center Wheel, Ceramic, 7 Inch Wheel Dia, 5/8-11 Inch Hole Size, Type 27 | CH9ZGE 66253370799--------€32.98
NORTON ABRASIVES 66253370798 Depressed Center Wheel, Ceramic, 6 Inch Wheel Dia, 7/8 Inch Hole Size, Type 27 | CH9ZGX 66253370798--------€26.94
NORTON ABRASIVES 66253370796 Depressed Center Wheel, Ceramic, 5 Inch Wheel Dia, 7/8 Inch Hole Size, Type 27 | CH9ZHH 66253370796Unthreaded HoleStainless Steel, SteelCeramic20-Angle GrinderExtra Coarse5"€22.59
NORTON ABRASIVES 66253370795 Depressed Center Wheel, Ceramic, 5 Inch Wheel Dia, 5/8-11 Inch Hole Size, Type 27 | CH9ZHT 66253370795Threaded HoleStainless Steel, SteelCeramic20-Angle GrinderExtra Coarse-€25.27
NORTON ABRASIVES 66253370801 Depressed Center Wheel, Ceramic, 9 Inch Wheel Dia, 5/8-11 Inch Hole Size, Type 27 | CH9ZHZ 66253370801--------€42.48
NORTON ABRASIVES 66253370802 Depressed Center Wheel, Ceramic, 9 Inch Wheel Dia, 7/8 Inch Hole Size, Type 27 | CH9ZJF 66253370802--------€37.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253370793 Depressed Center Wheel, Ceramic, 4 1/2 Inch Wheel Dia, 5/8-11 Inch Hole Size
€24.12 /unit