Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253349855 Grinding Cone 2-3/4 Inch PK10 | AH3QNR 33GN41

NORTON ABRASIVES 66253349855 Grinding Cone 2-3/4 Inch PK10

Item: AH3QNR Model: 66253349855Cross Ref: 33GN41
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Cone
Abrasive MaterialAluminum Oxide
Diameter2 3/4"
Grit24
Length3 1/2"
Type16
Abrasive GradeExtra Coarse
Arbor Hole TypeThreaded Hole
Compatible Tool TypeDie Grinder
Product TypeCone

Shipping Info:

Ship weight (kg) 6.1875
Ship height (cm)8.89
Ship length (cm)8.89
Ship width (cm)6.99
Country of OriginMX

Product Variants

ProductModelAbrasive MaterialGritTypePkg. Qty.Price
NORTON ABRASIVES 66253349757 Grinding Cone, 1 1/2 Inch Cone Dia., 3 Inch Cone Length, Aluminum Oxide, 10Pk | CJ2JJE 66253349757---10€105.50
NORTON ABRASIVES 66253349754 Grinding Cone, 1 1/2 Inch Cone Dia., 2 1/2 Inch Cone Length, Aluminum Oxide, 10Pk | CJ2JJF 66253349754---10€94.79
NORTON ABRASIVES 66253349840 Grinding Cone, 1 3/4 Inch Cone Dia., 3 Inch Cone Length, Aluminum Oxide, 10Pk | CJ2JJJ 66253349840---10€110.74
NORTON ABRASIVES 66253349846 Grinding Cone, 2 Inch Cone Dia., 3 Inch Cone Length, 5/8-11 Inch Hole Size, 10Pk | CJ2JJM 66253349846---10€115.94
NORTON ABRASIVES 66253349841 Grinding Cone, 1 3/4 Inch Cone Dia., 3 Inch Cone Length, Aluminum Oxide, 10Pk | CJ2JJP 66253349841---10€108.09
NORTON ABRASIVES 66253349752 Grinding Cone, 1 Inch Cone Dia., 3 Inch Cone Length, 3/8-24 Inch Hole Size, 10Pk | CJ2JJQ 66253349752---10€76.04
NORTON ABRASIVES 66253349753 Square Tip Grinding Cone, 1 1/2 Inch Dia., 3 Inch Length, 10Pk | CJ3MTR 66253349753---10€104.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253349855 Grinding Cone 2-3/4 Inch PK10
€167.05 /pack