Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253325928 Mounted Point 1/2 Inch diameter 2 Inch Thick | AH7MUP 36WT96

NORTON ABRASIVES 66253325928 Mounted Point 1/2 Inch diameter 2 Inch Thick

Item: AH7MUP Model: 66253325928Cross Ref: 36WT96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounted Point
Abrasive MaterialZirconia Alumina
Diameter1/2"
GradeExtra Coarse
Grit30
Max. Speed24000
ShapeW189
Spindle Dia.1/4"
Thickness2"
Abrasive GradeExtra Coarse
Point Thickness2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)9.14
Ship width (cm)1.52
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253325928 Mounted Point 1/2 Inch diameter 2 Inch Thick
€8.02 /unit