Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253262301 Straight Grinding Wheel, 12 Inch Dia., 3 Inch Hole Size, 1 1/4 Inch Thickness | CJ3NJJ

NORTON ABRASIVES 66253262301 Straight Grinding Wheel, 12 Inch Dia., 3 Inch Hole Size, 1 1/4 Inch Thickness

Item: CJ3NJJ Model: 66253262301Cross Ref: 1PNE5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€579.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Grinding Wheel
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive Material GradeGrade 32A
Arbor Hole Size3"
Arbor Hole TypeUnthreaded Hole
BondVBE
ColorPurple
Diameter12"
Specification32A46-IVBE
Thickness1 1/4"
Wheel HardnessI

Shipping Info:

Ship weight (kg) 4.4617
Ship height (cm)3.18
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginMX

Product Variants

ProductModelThicknessGritDiameterGradeWheel HardnessOverall Dia.Wheel TypeWheel Dia.Pkg. Qty.Price
NORTON ABRASIVES 66252837420 Grinding Wheel T1 6 x 3/4 x 1/2 Ao 60g Pk5 | AA9EYA 1CUH9 662528374203/4"606"Grade MEDK6"Toolroom-5€456.05
NORTON ABRASIVES 66253160024 Grinding Wheel T1 10 x 3/4 x 3 Ao 46g Med | AB9GKV 2D172 662531600243/4"4610"Coarse--Toolroom-1€262.09
NORTON ABRASIVES 66253160137 Grinding Wheel T1 10 x 3/4 x 3 Ao 60g Med | AB9GKW 2D173 662531601373/4"6010"Grade MED--Toolroom-1€264.92
NORTON ABRASIVES 66253160749 Grinding Wheel T1 10 x 1 x 2 Ao 46g Med Purple | AB9GKX 2D177 662531607491"4610"CoarseI-Toolroom-1€321.89
NORTON ABRASIVES 66253160750 Grinding Wheel T1 10 x 1 x 3 Ao 46g Med Purple | AB9GKY 2D178 662531607501"4610"Coarse--Toolroom-1€308.76
NORTON ABRASIVES 66253160758 Grinding Wheel T1 10 x 1 x 3 Ao 46g Med Purple | AB9GKZ 2D179 662531607581"4610"Coarse--Toolroom-1€310.21
NORTON ABRASIVES 66253262564 Grinding Wheel T1 12 x 1 x 3 Ao 46g Med Purple | AB9GLA 2D197 662532625641"4612"Coarse--Toolroom-1€418.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253262301 Straight Grinding Wheel, 12 Inch Dia., 3 Inch Hole Size, 1 1/4 Inch Thickness
€579.48 /unit