Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253179366 Cut-off Wheel 20 Inch Diameter Zirconia Alumina / Aluminium Oxide 24g Black | AF8LAU 26ZW26

NORTON ABRASIVES 66253179366 Cut-off Wheel 20 Inch Diameter Zirconia Alumina / Aluminium Oxide 24g Black

Item: AF8LAU Model: 66253179366Cross Ref: 26ZW26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€190.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut-Off Wheel
Abrasive MaterialAluminum
ApplicationFor Foundry
Arbor Size1"
Bond TypeResin
ColorBlack
Compatible Tool TypeChop Saw
Connector TypeUnthreaded Hole
Diameter20"
GradeExtra Coarse
Grit24
HardnessHard (V)
Max. Speed2710 RPM
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Reinforced StatusReinforced
SpecificationFoundry x W/ Bluefire
Thickness0.188"
Wheel HardnessV
Wheel TypeType 1

Shipping Info:

Ship weight (kg) 2.9835
Ship height (cm)0.48
Ship length (cm)50.8
Ship width (cm)50.8
HS code6804221000
Country of OriginUS

Product Variants

ProductModelDiameterThicknessAbrasive MaterialGritArbor Hole SizeWheel TypeCompatible Tool TypeBond TypePrice
NORTON ABRASIVES 66253179147 Cut-off Wheel 16 Inch Diameter Zirconia Alumina / Aluminium Oxide 24g Black | AF8LAQ 26ZW22 6625317914716"5/32"Aluminum24-Type 1Chop SawResin€126.76
NORTON ABRASIVES 66253179363 Cut-off Wheel 20 Inch Diameter Zirconia Alumina / Aluminium Oxide 24g Black | AF8LAT 26ZW24 6625317936320"5/32"Aluminum241"Type 1Chop SawResin€159.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253179366 Cut-off Wheel 20 Inch Diameter Zirconia Alumina / Aluminium Oxide 24g Black
€190.59 /unit