Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66253149317 Abrasive Cut Wheel 10 Inch Diameter 0.060 Inch T 5/8 Inch Arbor Hole | AD2VCU 3UP22

NORTON ABRASIVES 66253149317 Abrasive Cut Wheel 10 Inch Diameter 0.060 Inch T 5/8 Inch Arbor Hole

Item: AD2VCU Model: 66253149317Cross Ref: 3UP22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Arbor Hole Size5/8"
Diameter10"
Diamond KnockoutNo
Grit60
MaterialAluminum Oxide
Max. Speed6110 RPM
Thickness0.06"
Type1
Wheel TypeReinforced
Abrasive MaterialAluminum Oxide
Abrasive Material GradeGrade A
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeChop Saw
ReinforcingReinforced
SpecificationA60-OBNA2
Wheel HardnessO

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.15
Ship length (cm)25.4
Ship width (cm)25.4
HS code6804224000
Country of OriginUS

Product Variants

ProductModelThicknessArbor Hole SizeDiameterWheel TypeMaterialWheel Dia.GritAbrasive MaterialPrice
NORTON ABRASIVES 66252835064 Abrasive Cut Wheel 6 Inch Diameter 0.035 Inch T 3/8 Inch Arbor Hole | AB9GPP 2D752 662528350640.035"3/8"6"Fiber ReinforcedPremium Aluminum Oxide-60-€23.25
NORTON ABRASIVES 66252938786 Abrasive Cut Wheel 7 Inch Diameter 0.035 Inch T 1/2 Inch Arbor Hole | AB9GPQ 2D753 662529387860.035"1/2"7"Fiber ReinforcedAluminum Oxide-60-€52.90
NORTON ABRASIVES 66252938787 Abrasive Cut Wheel 7 Inch Diameter 0.035 Inch T 5/8 Inch Arbor Hole | AB9GPR 2D754 662529387870.035"5/8"7"Fiber ReinforcedAluminum Oxide-60-€47.29
NORTON ABRASIVES 66252938788 Abrasive Cut Wheel 7 Inch Diameter 0.035 Inch T 1-1/4 Inch Arbor Hole | AB9GPT 2D755 662529387880.035"1 1/4"7"Fiber ReinforcedAluminum Oxide-60-€46.83
NORTON ABRASIVES 66253042983 Abrasive Cut Wheel 8 Inch Diameter 0.060 Inch T 1-1/4 Inch Arbor Hole | AB9GPU 2D757 662530429830.06"1 1/4"8"Fiber ReinforcedAluminum Oxide-60-€55.52
NORTON ABRASIVES 66253043009 Abrasive Cut Wheel 8 Inch Diameter 0.060 Inch T 1/2 Inch Arbor Hole | AB9GPV 2D758 662530430090.06"1/2"8"Fiber ReinforcedAluminum Oxide-60-€62.40
NORTON ABRASIVES 66253149186 Abrasive Cut Wheel 10 Diameter x 0.060 Inch T 1-1/4 Inch Arbor Hole | AB9GPW 2D759 662531491860.06"1 1/4"10"Fiber ReinforcedAluminum Oxide-60-€94.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66253149317 Abrasive Cut Wheel 10 Inch Diameter 0.060 Inch T 5/8 Inch Arbor Hole
€63.76 /unit